Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M16180.240.0200 Eye Bolt Carbon Steel 4.6 M24x200 PK5 | AH7VQU 38DK26

GRAINGER M16180.240.0200 Eye Bolt, M24x3 Thread Size, Steel, 200 mm Lg. From Ream Center, 60 mm Thread Lg., 5 Pk

Item: AH7VQU Model: M16180.240.0200Cross Ref: 38DK26
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€299.03 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEye Bolt
ClassClass 4.6
Eye Inside Dia.22 mm
Eye Outside Dia.45 mm
Eye Thickness25 mm
FinishBlack Oxide
Length From Ream Center200 mm
MaterialSteel
Shank TypeExternal Threaded
Shoulder StyleWithout Shoulder
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length60 mm
Thread SizeM24 x 3
Thread StylePartially Threaded
TypeRod End Blank
Eye Inside Diameter22 mm
Eye Outside Diameter45 mm
Hole Center-to-end Length200 mm
Made In North AmericaNo
Material Grade/classClass 4.6
Material Quality StandardsDIN 444
Rod End StandardsDIN 444
Shank Diameter24 mm
Thread TypeMetric Coarse

Shipping Info:

Ship weight (kg) 4.0131
Ship height (cm)5.08
Ship length (cm)33.02
Ship width (cm)17.78

Product Variants

ProductModelThread SizeEye Outside Dia.Length From Ream CenterThread LengthEye ThicknessGradeClassShoulder StylePkg. Qty.Price
APPROVED VENDOR Z0040 Eye Bolt Internal Thread 1/4-20 Steel | AB9JTH 2DLT6 Z00401/4"-201/2"2"3/4"9/32"--Round Shoulder1€29.82
APPROVED VENDOR Z0041 Eye Bolt Internal Thread 3/8-16 Steel | AB9JTJ 2DLT7 Z00413/8"-163/4"3"1"7/16"--Round Shoulder1€38.16
APPROVED VENDOR Z0042 Eye Bolt Internal Thread 1/2-13 Steel | AB9JTK 2DLT8 Z00421/2"-131"3 3/4"1"9/16"--Round Shoulder1€46.99
APPROVED VENDOR Z0043 Eye Bolt Internal Thread 1/2-13 Steel | AB9JTL 2DLT9 Z00431/2"-131"4"1"9/16"--Round Shoulder1€41.99
APPROVED VENDOR Z0044 Eye Bolt Internal Thread 5/8-11 Steel | AB9JTM 2DLU1 Z00445/8"-111 1/4"4 1/2"1"11/16"--Round Shoulder1€69.28
APPROVED VENDOR Z0046 Eye Bolt Internal Thread 5/8-11 Steel | AB9JTN 2DLU2 Z00465/8"-111 1/4"6"1"11/16"--Round Shoulder1€85.14
APPROVED VENDOR Z0047 Eye Bolt Internal Thread 3/4-10 Steel | AB9JTP 2DLU3 Z00473/4"-101 1/2"4 1/2"1"13/16"--Round Shoulder1€95.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M16180.240.0200 Eye Bolt, M24x3 Thread Size, Steel, 200 mm Lg. From Ream Center, 60 mm Thread Lg., 5 Pk
€299.03 /pack