Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 5701-II Pipe Marker Heating Supply 2-1/2 To 7-7/8 In | AA6MUN 14H877

BRADY 5701-II Pipe Marker Heating Supply 2-1/2 To 7-7/8 In

Item: AA6MUN Model: 5701-IICross Ref: 14H877
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorYellow
Height27 1/2"
Legend ColorBlack
Marker Attachment StyleSnap On
MaterialPVF Overlaminated Polyester
Width12"
Abrasion ResistantYes
Ansi/asme A13.1Yes
Average Outdoor Durability5 yrs. to 8 yrs.
Character Height1 1/4"
Chemical ResistantYes
Fits Pipe O.d.2 1/2" to 7 7/8"
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorBlack
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendHeating Supply
Pipe Marker MaterialPlastic
Pipe Marker Mounting StyleWrap-Around Pipe Marker
Pipe Marker Package TypeEach
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length26"
Roll Width12"
StandardsANSI A13.1-2007
Thickness0.006"
Uv ResistantYes
Water ResistantNo
Weather ResistantYes
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)3.43
Ship width (cm)31.12
HS code4911998000
Country of OriginUS

Product Variants

ProductModelBackground ColorFits Pipe O.d.HeightMarkers Per CardOperating Temp. RangeAdhesiveMounting StylePrinted LanguagePkg. Qty.Price
BRADY 5701-I Pipe Marker Heating Supply 1-1/2 To 2-3/8 In | AA6MUM 14H876 5701-IYellow-9"-----1€14.03
BRADY 5701-O Pipe Marker Heating Supply 1/2 To 1-3/8 In | AA6MUP 14H878 5701-OYellow-5"-----1€14.19
BRADY 7363-1 Pipe Marker Heating Supply 2-1/2 To 7-7/8 In | AC9HYJ 3GTR9 7363-1Green-2 1/4"1---English1€2.74
BRADY 7363-4 Pipe Marker Heating Supply Green 3/4 To 2-3/8 In | AC9HYK 3GTT1 7363-4Green-1 1/8"4----1€2.76
BRADY 7127-1 Pipe Marker Heating Supply 2-1/2 To 7-7/8 In | AD9JKQ 4T596 7127-1Yellow-2 1/4"1----1€2.74
BRADY 7127-4 Pipe Marker Heating Supply 3/4 To 2-3/8 In | AD9JKR 4T597 7127-4Yellow-1 1/8"4----1€2.76
BRADY 4071-A Pipe Marker Heating Supply 3/4 To 1-3/8 In | AE3ZGP 5GXP2 4071-AYellow-0.812"1----1€9.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 5701-II Pipe Marker Heating Supply 2-1/2 To 7-7/8 In
€30.81 /unit