NOBLES MV-SG7-0002 Burnisher 3.6HP 63dBA 25000 sq. feet/hr. | AG2PZN 31YA65

NOBLES MV-SG7-0002 Burnisher 3.6HP 63dBA 25000 sq. feet/hr.

Item: AG2PZN Model: MV-SG7-0002Cross Ref: 31YA65
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€23,304.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBurnisher
Brush Motor3 3/5 hp
Brush Speed1875 RPM
ConstructionRotationally Molded
Pad Size27"
Sound Level63 dBA
Battery ChemistryLead Acid
Current25A
Handle Length43"
Handle MaterialPolyethylene
Overall Length63"
Overall Width31 1/2"
Power SourceBattery
Product TypeFloor Burnisher
Voltage36V DC

Shipping Info:

Ship weight (kg) 401.4
Ship height (cm)129.54
Ship length (cm)185.42
Ship width (cm)109.22
HS code8479892000

Product Details:

    • Dust Control (Active Dust Control with HEPA Filtration at 99.97% and At 0.3 Micron)

Product Variants

ProductModelBrush SpeedBrush MotorCord LengthPrice
NOBLES 9007347 High Speed Burnisher 1600 RPM | AD9VNM 4VDX5 90073471600 RPM1 1/2 hp75 ft.€3,104.20
NOBLES MV-SG7-0001 Burnisher 3.6HP 63dBA 22000 sq. feet/hr. | AG2PZM 31YA64 MV-SG7-00011875 RPM3 3/5 hp-€19,970.11
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NOBLES MV-SG7-0002 Burnisher 3.6HP 63dBA 25000 sq. feet/hr.
€23,304.31 /unit