Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 53061 Chemical Label 2 Inch Height x 2 Inch Width Semi-gloss Paper | AF7ALN 20TH20

BRADY 53061 Chemical Label 2 Inch Height x 2 Inch Width Semi-gloss Paper

Item: AF7ALN Model: 53061Cross Ref: 20TH20
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€208.30 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChemical Label
Height2"
Legend/background ColorBlack, Blue, Red, White, Yellow
MaterialSemi Gloss Paper Label Stock
Number Of Labels500
Width2"
AdhesiveAdhesive
Adhesive MaterialAcrylic
Adhesive PropertiesPermanent Adhesive
Background ColorWhite
Hazard Communication StandardNFPA
Lamination TypeNot Laminated
LanguageNo Text
Maximum Service Temperature149°F
Minimum Service Temperature-40°F
Mounting TypeAdhesive
Package TypeRoll
Preprinted TextNo Text
Product TypeNFPA Label
ShapeDiamond
StandardsGLOBALLY HARMONIZED SYSTEM (GHS)

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)5.33
Ship length (cm)11.18
Ship width (cm)11.18
HS code4821902000
Country of OriginVN

Product Variants

ProductModelHeightMaterialNumber Of LabelsLanguageShapeMetal DetectableMaterial PropertiesAdhesivePkg. Qty.Price
BRADY 83724 (m) Acid Sign | AB7KWU 23V899 837247"----No--1€22.15
BRADY 60053 (m) Nfr Classif. B302 7 x 10 | AB7KWW 23V902 600537"----No--1€17.16
BRADY 99100 (m)nfr B401 (span) 14 x 10 (reactivity) | AB7KWY 23V904 9910014"----No--1€20.49
BRADY 121056 Chemical Label 5 Inch H 3 Inch Width - Pack Of 50 | AD9JTU 4T771 1210565"Vinyl---No--50€97.80
BRADY 22350LS Biohazard Label Write Info 100 Pk | AF3PBV 8ACV4 22350LS4"Paper------100€137.39
BRADY 24210QLS Chemical Label 3-1/2 Inch H - Pack Of 25 | AF3PEZ 8AEF8 24210QLS3 1/2"Polyester------25€87.62
BRADY 7253PLS Chemical Label 2 Inch H - Pack Of 25 | AF3QLD 8AXN7 7253PLS2"Polyester------25€31.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 53061 Chemical Label 2 Inch Height x 2 Inch Width Semi-gloss Paper
€208.30 /pack