Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BRADY 52020 Arc Flash Protection Label - Pack Of 100 | AC3ZJQ 2XU73

BRADY 52020 Arc Flash Protection Label - Pack Of 100

Item: AC3ZJQ Model: 52020Cross Ref: 2XU73
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€475.97 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArc Flash Protection Label
Abrasion ResistantYes
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-slip SurfaceNo
Chemical ResistantYes
Corrosion ResistantNo
Glow In The DarkNo
Graffiti ResistantNo
Header Background ColorRed
Header Legend ColorWhite
Height3 1/2"
Includes Mounting HardwareNo
LaminatedYes
LanguageEnglish
Legend ColorBlack
Legend StyleText
MaterialPolyester
Material PropertiesSelf Adhesive
Metal DetectableNo
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number Of Printed Sides1
Protective CoatingClear Film Laminate
Retroreflective GradeNot Retroreflective
Self-adhesiveYes
ShapeRectangle
Sign Header Background ColorOrange
Sign Header Text ColorBlack
Sign LegendArc Flash Hazard Appropriate Ppe Required Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To Nfpa 70E For Minimum Ppe Requirements.
Sign Mounting LocationPost, Wall
Sign Mounting StyleAdhesive
Sign ShapeHorizontal Rectangle
State Specific SignNo
Uv ResistantNo
Width5"
Write On SurfaceNo
Ada CompliantNo
Ansi 969 CompliantNo
Depth0.035"
Minimum Application Temperature0°F
Nfpa StandardNFPA 70E
Outdoor Life Expectancy5 yrs. to 8 yrs.
Package Quantity100
Printed LanguageEnglish
Sign HeaderWarning
Sign Legend StyleSymbol And Text
Sign MaterialPolyester
Thickness0.01"

Shipping Info:

Ship weight (kg) 0.513
Ship height (cm)5.08
Ship length (cm)8.13
Ship width (cm)17.53
HS code3919905060
Country of OriginUS

Product Variants

ProductModelMaterialHeightLanguageLegend/background ColorProtective CoatingLegend StyleHeaderMetal DetectablePkg. Qty.Price
BRADY 52015 Arc Flash Protection Label - Pack Of 100 | AC3ZJP 2XU72 52015Polyester3 1/2"EnglishBlack, Orange, Black, WhiteClear Film LaminateText-No100€400.27
BRADY 52021 Arc Flash Protection Label - Pack Of 100 | AC3ZJR 2XU74 52021Polyester3 1/2"EnglishBlack, Orange, Black, WhiteClear Film Laminate--No100€414.67
BRADY 52023 Arc Flash Protection Label - Pack Of 100 | AC3ZJT 2XU75 52023Polyester3 1/2"EnglishBlack, Red, White---No100€414.67
BRADY 52028 Arc Flash Protection Label - Pack Of 100 | AC3ZJU 2XU76 52028Polyester3 1/2"English, SpanishBlack, Orange, Black, WhiteClear Film Laminate--No100€405.76
BRADY 52029 Arc Flash Protection Label - Pack Of 100 | AC3ZJV 2XU77 52029Polyester3 1/2"English, Spanish-Clear Film Laminate--No100€426.03
BRADY 81104 Arc Flash Protection Label 2 Inch H - Pack Of 100 | AC3ZJW 2XU78 81104Polyester2"EnglishBlack, Orange, White---No100€217.63
BRADY 81106 Arc Flash Protection Label 2 Inch H - Pack Of 10 | AC3ZJX 2XU79 81106Polyester2"EnglishBlack, Orange, White---No10€28.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 52020 Arc Flash Protection Label - Pack Of 100
€475.97 /pack