MONOPRICE 15161  | CW7QJD

MONOPRICE 15161 Voice and Data Patch Cord, Round, 30 AWG, Black, 7 ft Overall Length, 6A, PVC

Item: CW7QJD Model: 15161Cross Ref: 808GH5
In Stock

Get it by Tuesday, Jun 17

€17.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Cable Diameter3.6 mm
Cable ShapeRound
Conductor Gauge30 AWG
End 1 Boot TypeSnagless
End 1 Connection TypeRJ45
End 2 Boot TypeSnagless
End 2 Connection TypeRJ45
Fire RatingNot Rated
Insulation MaterialHDPE
Jacket ColorBlack
Jacket MaterialPVC
Maximum Frequency550 MHz
Maximum Operating Temperature167°F
Minimum Operating Temperature32°F
Nec Article And TypeNot Rated
Overall Length7 ft.
Performance Category6A
ShieldedShielded
StandardsNEC TIA-568.2-D, UL CODE 444
Transmission Speed10 Gbps

Shipping Info:

Ship weight (kg) 0.324
Ship height (cm)5.33
Ship length (cm)19.05
Ship width (cm)16.51
Country of OriginVN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MONOPRICE 15161 Voice and Data Patch Cord, Round, 30 AWG, Black, 7 ft Overall Length, 6A, PVC
€17.81 /unit