Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 5000-L Reflective Numbers And Letters L - Pack Of 25 | AA6RKU 14R230

BRADY 5000-L Reflective Numbers And Letters L - Pack Of 25

Item: AA6RKU Model: 5000-LCross Ref: 14R230
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.57 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLetter Label
Adhesive TypePermanent Adhesive
ApplicationUtility Plant Markings
Apwa Compliant ColorNo
Background ColorBlack
CharacterL
Character ColorYellow
Character Color GradientSolid Color
Character Height2 1/2"
Character Outline ColorNot Applicable
Character TypeLetters
Characters IncludedL
ColorBlack, Yellow
Die CutYes
EmbossedNo
FontArchivo Narrow
Includes(25) Labels
Label FinishGloss
Legend ColorYellow
Letter CasingUppercase
Markers Per Card1
MaterialRetroreflective Sheeting
Meets Uscg Registration GuidelinesNo
Number Of Cards25
Number Of Pieces25
Overall Height2 7/8"
Overall Width1 3/4"
Package TypeSheet
Self-spacing/aligningNo
VisibilityReflective
Indoor/outdoor UsageIndoor/Outdoor
Mounting TypeAdhesive
Product TypeIndividual Characters
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Weather Resistant
Retroreflective GradeEngineer Grade
StandardsROHS COMPLIANCE STATUS COMPLIANT WITH DIRECTIVE 2011/65/EU AND 2015/863, UNSPSC 55121721

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)7.75
Ship length (cm)0.05
Ship width (cm)5.08
HS code3919905010
Country of OriginUS

Product Variants

ProductModelCharacters IncludedCharacter TypeCharacter HeightFontColorBackground ColorApplicationOverall HeightPkg. Qty.Price
BRADY 5000-A Reflective Numbers And Letters A - Pack Of 25 | AA6RKG 14R219 5000-AALetters2 1/2"Archivo NarrowBlack, YellowBlackUtility Plant Markings2 7/8"25€70.32
BRADY 5000-B Reflective Numbers And Letters B - Pack Of 25 | AA6RKH 14R220 5000-BBLetters2 1/2"Archivo NarrowBlack, YellowBlackUtility Plant Markings2 7/8"25€70.64
BRADY 5000-C Reflective Numbers And Letters C - Pack Of 25 | AA6RKJ 14R221 5000-CCLetters2 1/2"Archivo NarrowBlack, YellowBlackUtility Plant Markings2 7/8"25€68.14
BRADY 5000-D Reflective Numbers And Letters D - Pack Of 25 | AA6RKK 14R222 5000-DDLetters2 1/2"Archivo NarrowBlack, YellowBlackUtility Plant Markings2 7/8"25€68.14
BRADY 5000-E Reflective Numbers And Letters E - Pack Of 25 | AA6RKL 14R223 5000-EELetters2 1/2"Archivo NarrowBlack, YellowBlackUtility Plant Markings2 7/8"25€69.80
BRADY 5000-F Reflective Numbers And Letters F - Pack Of 25 | AA6RKM 14R224 5000-FFLetters2 1/2"Archivo NarrowBlack, YellowBlackUtility Plant Markings2 7/8"25€65.05
BRADY 5000-G Reflective Numbers And Letters G - Pack Of 25 | AA6RKN 14R225 5000-GGLetters2 1/2"Archivo NarrowBlack, YellowBlackUtility Plant Markings2 7/8"25€70.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 5000-L Reflective Numbers And Letters L - Pack Of 25
€82.57 /pack