Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MERSEN FERRAZ TR25RID Time Delay Fuse, Class RK5, 250V, 25A | CH6CDX

MERSEN FERRAZ TR25RID Time Delay Fuse, Class RK5, 250V, 25A

Item: CH6CDX Model: TR25RIDCross Ref: 4YZT1
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€13.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Fuse
Ac Voltage250V AC
Amps25A
Body MaterialPolytube
ClassClass RK5
Diameter14/25"
Length2"
MountingClip
Speed TypeTime Delay
Ac Voltage Rating250V AC
Body StyleCylindrical
Compatible Fuse Block Series2HKRFB
Dc Voltage Rating160V DC
ElementDual
Equivalent Brand And SeriesBussmann FRN-R-ID, Littelfuse FLNR-ID, Mersen TR-RID
Equivalent SeriesFLNR-ID, LRN-R-ID, TR-RID
Fits Fuse Block StyleRejection
Fuse Size2" L x 9/16" dia.
Interrupt Rating200 kA at 250V AC, 20 kA at 160V DC
SeriesTR-RID Series
SpeedTime Delay
StandardsCSA, UL
Visual IndicationIndicating

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)3.02
Ship length (cm)7.62
Ship width (cm)5.23
Country of OriginMX

Product Variants

ProductModelAmpsDiameterBody MaterialFrame TypeVoltageNumber Of PolesVoltage TypeMountingPrice
MERSEN FERRAZ TR110R Fuse Tr 110 Amp 250vac 1p | AG8WMZ TR110R110A--TR250V1AC-€66.03
MERSEN FERRAZ TR125R Fuse Tr 125 Amp 250vac 1p | AG8WNA TR125R125A--TR250V1AC-€63.77
MERSEN FERRAZ TR12R Fuse Tr 12 Amp 250vac 1p | AG8WNB TR12R12A--TR250V1AC-€7.62
MERSEN FERRAZ TR15/100R Fuse Tr 0.15 Amp 250vac 1p | AG8WNC TR15/100R0.15A14/25"PolytubeTR250V1ACClip€9.53
MERSEN FERRAZ TR150R Fuse Tr 150 Amp 250vac 1p | AG8WND TR150R150A--TR250V1AC-€63.77
MERSEN FERRAZ TR3/10R Fuse Tr 0.3 Amp 250vac 1p | AG8WNE TR3/10R0.3A14/25"PolytubeTR250V1ACClip€9.96
MERSEN FERRAZ TR300R Fuse Tr 300 Amp 250vac 1p | AG8WNF TR300R300A--TR250V1AC-€115.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ TR25RID Time Delay Fuse, Class RK5, 250V, 25A
€13.19 /unit