Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BRADY 49573 Hard Hat Emblem Label Pack Of 4 | AD2ZUQ 3XAT7

BRADY 49573 Hard Hat Emblem Label Pack Of 4

Item: AD2ZUQ Model: 49573Cross Ref: 3XAT7
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€10.86 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHard Hat Emblem Label
LanguageEnglish
Legend/background ColorGreen, White
MaterialVinyl
Material PropertiesSelf Adhesive
Metal DetectableNo
Background ColorWhite
Diameter2"
Preprinted ImagesSafety Representative
Preprinted TextSafety Representative
Retroreflective GradeNon Reflective
Self-adhesiveYes
ShapeCircle
StandardsCOMPLIANT WITH DIRECTIVE 2011/65/EU AND 2015/863, UNSPSC 55121606
VisibilityStandard

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)23.24
Ship length (cm)0.51
Ship width (cm)7.49
HS code3919905060
Country of OriginUS

Product Variants

ProductModelLanguageLegend/background ColorLegend ColorLegend StyleShapeBackground ColorMaterialHeightPkg. Qty.Price
BRADY 42284 Hard Hat Emblem Label 2 Inch Diameter Pack Of 4 | AD2YTK 3WRU8 42284EnglishBlack, White----Vinyl2"4€10.70
BRADY 42241 Hard Hat Emblem Label Pack Of 4 | AD2YTL 3WRU9 42241EnglishGreen, White----Vinyl2"4€10.70
BRADY 42232 Hard Hat Emblem Label Pack Of 4 | AD2YTM 3WRV1 42232EnglishGreen, White----Vinyl-4€10.70
BRADY 42243 Hard Hat Emblem Label Pack Of 4 | AD2YTN 3WRV2 42243EnglishBlack, YellowBlack-Circle-Vinyl-4€10.70
BRADY 42233 Hard Hat Emblem Label English Pack Of 4 | AD2YTP 3WRV3 42233EnglishBlack, YellowBlack-Circle-Vinyl-4€10.70
BRADY 49551 Hard Hat Emblem Label Pack Of 4 | AD2ZWD 3XAY5 49551EnglishGreen, White----Vinyl-4€9.05
BRADY 49570 Hard Hat Emblem Label Pack Of 4 | AD2ZWE 3XAY7 49570EnglishBlack, White----Vinyl-4€6.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 49573 Hard Hat Emblem Label Pack Of 4
€10.86 /pack