Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 42233 Hard Hat Emblem Label English Pack Of 4 | AD2YTP 3WRV3

BRADY 42233 Hard Hat Emblem Label English Pack Of 4

Item: AD2YTP Model: 42233Cross Ref: 3WRV3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.33 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHard Hat Emblem Label
LanguageEnglish
LegendCertified Forklift Driver
Legend ColorBlack
Legend/background ColorBlack, Yellow
MaterialVinyl
Material PropertiesSelf Adhesive
Metal DetectableNo
No. Of Labels4
Self-adhesiveYes
ShapeCircle
VisibilityStandard
Background ColorYellow
Diameter2"
Number Of Labels4
Preprinted ImagesCertified Forklift Driver
Preprinted TextCertified Forklift Driver
Preprinted Text ColorBlack, Yellow
Retroreflective GradeNon Reflective
StandardsUNSPSC 55121606

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)23.24
Ship length (cm)0.51
Ship width (cm)7.49
HS code3919905060
Country of OriginUS

Product Variants

ProductModelLanguageLegend/background ColorLegend ColorLegend StyleShapeBackground ColorMaterialHeightPkg. Qty.Price
BRADY 42284 Hard Hat Emblem Label 2 Inch Diameter Pack Of 4 | AD2YTK 3WRU8 42284EnglishBlack, White----Vinyl2"4€10.70
BRADY 42241 Hard Hat Emblem Label Pack Of 4 | AD2YTL 3WRU9 42241EnglishGreen, White----Vinyl2"4€10.70
BRADY 42232 Hard Hat Emblem Label Pack Of 4 | AD2YTM 3WRV1 42232EnglishGreen, White----Vinyl-4€10.70
BRADY 42243 Hard Hat Emblem Label Pack Of 4 | AD2YTN 3WRV2 42243EnglishBlack, YellowBlack-Circle-Vinyl-4€10.70
BRADY 49573 Hard Hat Emblem Label Pack Of 4 | AD2ZUQ 3XAT7 49573EnglishGreen, White----Vinyl-4€9.05
BRADY 49551 Hard Hat Emblem Label Pack Of 4 | AD2ZWD 3XAY5 49551EnglishGreen, White----Vinyl-4€9.05
BRADY 49570 Hard Hat Emblem Label Pack Of 4 | AD2ZWE 3XAY7 49570EnglishBlack, White----Vinyl-4€6.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 42233 Hard Hat Emblem Label English Pack Of 4
€11.33 /pack