Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 4327-D Pipe Marker Heating Water Return 4 To 6 In | AE4KHU 5LEE5

BRADY 4327-D Pipe Marker Heating Water Return 4 To 6 In

Item: AE4KHU Model: 4327-DCross Ref: 5LEE5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorGreen
Fits Pipe O.d.4" to 6"
Height2.812"
Legend ColorWhite
Marker Attachment StyleSnap On
Markers Per Card1
MaterialPlastic
Width2.812"
Abrasion ResistantYes
Adhesive Pipe Marker FormatDie-Cut on Cards
Ansi/asme A13.1Yes
Average Outdoor Durability5 yrs. to 8 yrs.
Character Height1 1/4"
Chemical ResistantYes
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorWhite
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendHeating Water Return
Pipe Marker MaterialPlastic
Pipe Marker Mounting StyleSnap-On Pipe Marker
Pipe Marker Package TypeEach
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length2 13/16"
Roll Width2 4/5"
StandardsANSI A13.1-2007
Thickness0.03"
Uv ResistantNo
Water ResistantNo
Weather ResistantNo
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)7.62
Ship length (cm)30.48
Ship width (cm)7.62
HS code3926909980
Country of OriginUS

Product Variants

ProductModelBackground ColorFits Pipe O.d.HeightMarkers Per CardMaterial PropertiesPrice
BRADY 5702-HPHV Pipe Marker Heating Water Return 8 Inch Or Greater | AA6MUQ 14H879 5702-HPHVYellow-4 1/4"--€34.93
BRADY 5702-I Pipe Marker Heating Water Return Yellow | AA6MUR 14H880 5702-IYellow-9"--€13.45
BRADY 5702-II Pipe Marker Heating Water Return Yellow | AA6MUT 14H881 5702-IIYellow-27 1/2"--€27.43
BRADY 7365-1 Pipe Marker Heating Water Return Green | AC9HYM 3GTT4 7365-1Green-2 1/4"1Pressure Sensitive€18.17
BRADY 7365-3C Pipe Marker Heating Water Return To 3/4 In | AE3YYZ 5GWY8 7365-3CGreen-2 1/4"3Pressure Sensitive€17.80
BRADY 4072-A Pipe Marker Heating Water Return 3/4 To 1-3/8 | AE3ZGR 5GXP4 4072-AYellow-0.812"1-€6.71
BRADY 4072-B Pipe Marker Heating Water Return Yellow | AE3ZGT 5GXP5 4072-BYellow-7/8"1-€9.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4327-D Pipe Marker Heating Water Return 4 To 6 In
€18.41 /unit