Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 4202-B Pipe Marker Glycol Supply | AF8CPF 24VJ31

BRADY 4202-B Pipe Marker Glycol Supply

Item: AF8CPF Model: 4202-BCross Ref: 24VJ31
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorBrown
Legend ColorWhite
Marker Attachment StyleSnap On
Markers Per Card1
MaterialPlastic
Abrasion ResistantYes
Adhesive Pipe Marker FormatDie-Cut on Cards
Ansi/asme A13.1Yes
Average Outdoor Durability5 yrs. to 8 yrs.
Character Height3/4"
Chemical ResistantYes
Fits Pipe O.d.1 1/2" to 2 3/8"
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorWhite
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendGlycol Supply
Pipe Marker MaterialPlastic
Pipe Marker Mounting StyleSnap-On Pipe Marker
Pipe Marker Package TypeEach
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
StandardsANSI A13.1-2007
Thickness0.02"
Uv ResistantNo
Water ResistantNo
Weather ResistantNo
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)19.94
HS code4911990000
Country of OriginUS

Product Variants

ProductModelBackground ColorFits Pipe O.d.HeightMarkers Per CardMaterial PropertiesPrice
BRADY 7123-1HV Pipe Marker Glycol Supply Y 8 Inch Or Larger | AE2ZVQ 5ADC9 7123-1HVYellow-4"1Pressure Sensitive€5.53
BRADY 4190-A Pipe Marker Glycol Supply Y 3/4 To 1-3/8 In | AE3ZPV 5GYA2 4190-AYellow-0.812"--€6.89
BRADY 4190-C Pipe Marker Glycol Suppl2-1/2 To 3-7/8 In | AE4KFA 5LDZ2 4190-CYellow-2"--€22.73
BRADY 4190-D Pipe Marker Glycol Supply Yellow 4 To 6 In | AE4KFB 5LDZ3 4190-DYellow4" to 6"2.812"--€18.53
BRADY 4190-F Pipe Marker Glycol Supply Y 6 To 7-7/8 In | AE4KYX 5LFV5 4190-FYellow-8"--€19.36
BRADY 4190-G Pipe Marker Glycol Supply Y 8 To 9-7/8 In | AE4KYY 5LFV6 4190-GYellow-10"1-€27.89
BRADY 4190-H Pipe Marker Glycol Supply Yellow 10 To 15 In | AE4KYZ 5LFV7 4190-HYellow10" to 15"9.312"1-€34.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4202-B Pipe Marker Glycol Supply
€9.04 /unit