Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 41589 Pipe Marker Weak Wash Yellow | AF3RYN 8CNN6

BRADY 41589 Pipe Marker Weak Wash Yellow

Item: AF3RYN Model: 41589Cross Ref: 8CNN6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€142.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorYellow
Height8"
Legend ColorBlack
Marker Attachment StyleSnap On
MaterialVinyl
Material PropertiesPressure Sensitive
Roll Length30 ft.
Width8"
Abrasion ResistantYes
Adhesive MaterialAcrylic
Ansi/asme A13.1Yes
Chemical ResistantYes
FinishGlossy
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorBlack
Nfpa 99, Cga C-9No
Pipe Marker LegendWeak Wash
Pipe Marker MaterialVinyl
Pipe Marker Mounting StyleAdhesive Pipe Marker
Printed LanguageEnglish
ReflectiveNo
Roll Width8"
StandardsANSI A13.1-2007
Thickness0.004"
Water ResistantNo
Weather ResistantYes
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)10.16
Ship length (cm)11.3
Ship width (cm)20.96
HS code3926909980
Country of OriginUS

Product Variants

ProductModelBackground ColorHeightFits Pipe O.d.Material PropertiesMarkers Per CardRoll LengthPrice
BRADY 15578 Pipe Marker Weak Wash Yellow | AF4DDK 8RLA1 15578Yellow12"-Pressure Sensitive-30 ft.€126.20
BRADY 109894 Pipe Marker 30 Feet Height x 8 Inch Width Vinyl | AF7ABM 20TE81 109894Orange30 ft.Cut To SizePressure Sensitive65-€149.57
BRADY 109895 Pipe Marker 30 Feet Height x 12 Inch Width Vinyl | AF7ABN 20TE82 109895Orange30 ft.Cut To SizePressure Sensitive65-€132.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 41589 Pipe Marker Weak Wash Yellow
€142.44 /unit