Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 4143-F Pipe Marker Tower Water Return 6 To 7-7/8 In | AE4KWX 5LFL7

BRADY 4143-F Pipe Marker Tower Water Return 6 To 7-7/8 In

Item: AE4KWX Model: 4143-FCross Ref: 5LFL7
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorGreen
Height8"
Legend ColorWhite
Marker Attachment StyleStrap On
Markers Per Card1
MaterialPrinted Plastic Sheet
Width8"
Abrasion ResistantYes
Ansi/asme A13.1Yes
Character Height1 1/4"
Chemical ResistantYes
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorWhite
Nfpa 99, Cga C-9No
Pipe Marker LegendTower Water Return
Pipe Marker MaterialPlastic
Printed LanguageEnglish
ReflectiveNo
Roll Length8"
Roll Width16"
StandardsANSI A13.1-2007
Thickness0.02"
Water ResistantNo
Weather ResistantNo
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.57
Ship length (cm)20.32
Ship width (cm)30.48
HS code3926909980
Country of OriginUS

Product Variants

ProductModelFits Pipe O.d.HeightBackground ColorMarkers Per CardPrice
BRADY 4143-A Pipe Marker Tower Water Return 3/4 To 1-3/8 | AE3ZJV 5GXX0 4143-A-0.812"Green-€9.47
BRADY 4143-B Pipe Marker Tower Water Return 1-1/2 To 2-3/8 | AE3ZJW 5GXX1 4143-B-7/8"Green-€9.67
BRADY 4143-C Pipe Marker Tower Water Return 2-1/2 To 3-7/8 | AE4KDT 5LDW0 4143-C-2"Green-€17.33
BRADY 4143-D Pipe Marker Tower Water Return Green 4 To 6 In | AE4KDU 5LDW1 4143-D4" to 6"2.812"Green-€18.69
BRADY 4143-H Pipe Marker Tower Water Return 10 To 15 In | AE4KWY 5LFL9 4143-H10" to 15"9.312"Green1€34.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4143-F Pipe Marker Tower Water Return 6 To 7-7/8 In
€19.25 /unit