CAMPBELL 5646415PL Sling Hook, Eye Style, 9/32 - 5/16 Inch Trade Size | CM7WAA

CAMPBELL CHAIN AND FITTINGS 5646415PL Sling Hook, Eye Style, 9/32 - 5/16 Inch Trade Size

Item: CM7WAA Model: 5646415PLCross Ref: 49JM99
Limited Availability
€39.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSling Hook
Attachment TypeEye
ColorGreen
Compatible Chain GradeGrade 100
Eye Inside Diameter3/4"
Eye Inside Height3/4"
FinishPainted
For Chain Trade Size5/16"
Hardware IncludedNone
Hook Grade100
Hook Opening Width1 3/8"
Hook Product TypeSling Hook
Lifting CapabilityFor Lifting
MaterialAlloy Steel
Material Thickness1 1/8"
Overall Length6"
Overall Width3 3/4"
StandardsASME B30.9, ASTM A952, B30.10
Usable Length4 3/8"
Visual IndicatorsNone
Working Load Limit5700 lbs.

Product Variants

ProductModelMPNPrice
CAMPBELL 5646495PL Sling Hook, Eye Style, 9/32-5/16 Inch Chain Size | CM7WAB 5646495PL5646495PL€62.23
CAMPBELL 5646615PL Sling Hook, Eye Style, 3/8 Inch Trade Size | CM7WAC 5646615PL5646615PL€54.04
RFQ
CAMPBELL 5646695PL Sling Hook, Eye Style, 3/8 Inch Trade Size | CM7WAD 5646695PL5646695PL€89.99
RFQ
CAMPBELL 5646815PL Sling Hook, Eye Style, 1/2 Inch Trade Size | CM7WAE 5646815PL5646815PL€79.14
RFQ
CAMPBELL 5646895PL Sling Hook, Eye Style, 1/2 Inch Trade Size | CM7WAF 5646895PL5646895PL€124.10
RFQ
CAMPBELL 5647015PL Sling Hook, Eye Style, 5/8 Inch Trade Size | CM7WAG 5647015PL5647015PL€141.58
RFQ
CAMPBELL 5647215PL Sling Hook, Eye Style, 3/4 Inch Trade Size | CM7WAH 5647215PL5647215PL€211.65
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAMPBELL CHAIN AND FITTINGS 5646415PL Sling Hook, Eye Style, 9/32 - 5/16 Inch Trade Size
€39.44 /unit