Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 4140-G Pipe Marker Tempered Water Y 8 To 9-7/8 In | AE4KWV 5LFL5

BRADY 4140-G Pipe Marker Tempered Water Y 8 To 9-7/8 In

Item: AE4KWV Model: 4140-GCross Ref: 5LFL5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorYellow
Height10"
Legend ColorBlack
Marker Attachment StyleStrap On
Markers Per Card1
MaterialPrinted Plastic Sheet
Width10"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)1.02
Ship length (cm)29.21
Ship width (cm)25.65
HS code3926909980
Country of OriginUS

Product Variants

ProductModelBackground ColorHeightFits Pipe O.d.Markers Per CardPrice
BRADY 4140-A Pipe Marker Tempered Water Y 3/4 To 1-3/8 In | AE3ZJT 5GXW8 4140-AYellow0.812"-1€6.89
BRADY 4140-B Pipe Marker Tempered Water 1-1/2 To 2-3/8 In | AE3ZJU 5GXW9 4140-BYellow7/8"-1€9.28
BRADY 4371-B Pipe Marker Tempered Water Green 1-1/2 To 2-3/8 In | AE3ZTG 5GYH1 4371-BGreen7/8"-1€9.28
BRADY 4140-C Pipe Marker Tempered Water 2-1/2 To 3-7/8 In | AE4KDQ 5LDV8 4140-CYellow2"-1€16.87
BRADY 4140-D Pipe Marker Tempered Water Yellow 4 To 6 In | AE4KDR 5LDV9 4140-DYellow2.812"4" to 6"1€19.07
BRADY 4371-C Pipe Marker Tempered Water 2-1/2 To 3-7/8 In | AE4KJK 5LEG0 4371-CGreen2"-1€16.87
BRADY 4371-D Pipe Marker Tempered Water Green 4 To 6 In | AE4KJL 5LEG1 4371-DGreen2.812"4" to 6"1€18.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4140-G Pipe Marker Tempered Water Y 8 To 9-7/8 In
€33.32 /unit