Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 4111-B Pipe Marker Potable Water 1-1/2 To 2-3/8 In | AE3ZJC 5GXV3

BRADY 4111-B Pipe Marker Potable Water 1-1/2 To 2-3/8 In

Item: AE3ZJC Model: 4111-BCross Ref: 5GXV3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorGreen
Height7/8"
Legend ColorWhite
Marker Attachment StyleSnap On
Markers Per Card1
MaterialPlastic
Width7/8"
Abrasion ResistantYes
Ansi/asme A13.1Yes
Character Height3/4"
Chemical ResistantYes
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorWhite
Nfpa 99, Cga C-9No
Pipe Marker LegendPotable Water
Pipe Marker MaterialPlastic
Printed LanguageEnglish
ReflectiveNo
Roll Length7/8"
Roll Width7/8"
StandardsANSI A13.1-2007
Thickness0.02"
Water ResistantNo
Weather ResistantNo
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)19.94
HS code3926909980
Country of OriginUS

Product Variants

ProductModelFits Pipe O.d.HeightMarkers Per CardBackground ColorMaterial PropertiesRoll LengthPrice
BRADY 5744-I Pipe Marker Potable Water 1-1/2 To 2-3/8 In | AA6MXW 14H954 5744-I-9"-Green--€14.09
BRADY 5744-II Pipe Marker Potable Water 2-1/2 To 7-7/8 In | AA6MXX 14H955 5744-II-27 1/2"-Green--€26.42
BRADY 5744-O Pipe Marker Potable Water 1/2 To 1-3/8 In | AA6MXY 14H956 5744-O-5"-Green--€14.07
BRADY 7219-3C Pipe Marker Potable Water Green To 3/4 In | AE2ZZG 5ADP3 7219-3C-2 1/4"3GreenPressure Sensitive-€2.66
BRADY 4111-A Pipe Marker Potable Water 3/4 To 1-3/8 In | AE3ZJB 5GXV2 4111-A-0.812"-Green--€9.15
BRADY 4111-C Pipe Marker Potable Water 2-1/2 To 3-7/8 In | AE4KCZ 5LDU2 4111-C-2"-Green--€22.25
BRADY 4111-D Pipe Marker Potable Water Green 4 To 6 In | AE4KDA 5LDU3 4111-D4" to 6"2.812"-Green--€22.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4111-B Pipe Marker Potable Water 1-1/2 To 2-3/8 In
€14.91 /unit