BRADY 4042-H Pipe Marker Cooling Water Green 10 To 15 In | AF4CKZ 8PMG2

BRADY 4042-H Pipe Marker Cooling Water Green 10 To 15 In

Item: AF4CKZ Model: 4042-HCross Ref: 8PMG2
In Stock

Get it by Wednesday, Jun 11

€34.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorGreen
Fits Pipe O.d.10" to 15"
Legend ColorWhite
Marker Attachment StyleStrap On
MaterialPrinted Plastic Sheet
Abrasion ResistantYes
Ansi/asme A13.1Yes
Character Height3 1/2"
Chemical ResistantYes
Glow In The DarkNo
Height9 5/16"
Humidity ResistantNo
Iso 14726No
Legend Text ColorWhite
Nfpa 99, Cga C-9No
Pipe Marker LegendCooling Water
Pipe Marker MaterialVinyl
Printed LanguageEnglish
ReflectiveNo
Roll Length10"
Roll Width32"
StandardsANSI A13.1-2007
Thickness0.02"
Water ResistantNo
Weather ResistantNo
Width32"
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)38.1
Ship length (cm)38.1
Ship width (cm)81.28
HS code3926909980
Country of OriginUS

Product Variants

ProductModelFits Pipe O.d.HeightBackground ColorMarkers Per CardRoll LengthMaterial PropertiesPrice
BRADY 5668-I Pipe Marker Cooling Water 1-1/2 To 2-3/8 In | AA6MQY 14H817 5668-I-9"Green---€18.18
BRADY 5668-II Pipe Marker Cooling Water 2-1/2 To 7-7/8 In | AA6MQZ 14H818 5668-II-27 1/2"Green---€25.83
BRADY 5668-O Pipe Marker Cooling Water 1/2 To 1-3/8 In | AA6MRA 14H819 5668-O-5"Green---€13.96
BRADY 4042-A Pipe Marker Cooling Water 3/4 To 1-3/8 In | AF3RYG 8CNJ8 4042-A--Green---€6.91
BRADY 73885 Pipe Marker Cooling Water 2 In.h | AF3TAQ 8CPF0 73885-2"Green25--€53.05
BRADY 4042-C Pipe Marker Cooling Water 2-1/2 To 3-7/8 In | AF3TGM 8CT39 4042-C--Green---€17.24
BRADY 4042-B Pipe Marker Cooling Water 1-1/2 To 2-3/8 In | AF3TGR 8CT62 4042-B--Green---€9.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4042-H Pipe Marker Cooling Water Green 10 To 15 In
€34.93 /unit