Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 4042-C Pipe Marker Cooling Water 2-1/2 To 3-7/8 In | AF3TGM 8CT39

BRADY 4042-C Pipe Marker Cooling Water 2-1/2 To 3-7/8 In

Item: AF3TGM Model: 4042-CCross Ref: 8CT39
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorGreen
Legend ColorWhite
Marker Attachment StyleSnap On
MaterialPlastic
Abrasion ResistantYes
Ansi/asme A13.1Yes
Average Outdoor Durability5 yrs. to 8 yrs.
Character Height1 1/4"
Chemical ResistantYes
Fits Pipe O.d.2 1/2" to 3 7/8"
Glow In The DarkNo
Height2"
Humidity ResistantNo
Iso 14726No
Legend Text ColorWhite
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendCooling Water
Pipe Marker MaterialVinyl
Pipe Marker Mounting StyleSnap-On Pipe Marker
Pipe Marker Package TypeEach
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length2"
Roll Width2"
StandardsANSI A13.1-2007
Thickness0.03"
Uv ResistantNo
Water ResistantNo
Weather ResistantNo
Width2"
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)5.46
Ship length (cm)5.72
Ship width (cm)30.1
HS code3926909980
Country of OriginUS

Product Variants

ProductModelFits Pipe O.d.HeightBackground ColorMarkers Per CardRoll LengthMaterial PropertiesPrice
BRADY 5668-I Pipe Marker Cooling Water 1-1/2 To 2-3/8 In | AA6MQY 14H817 5668-I-9"Green---€18.18
BRADY 5668-II Pipe Marker Cooling Water 2-1/2 To 7-7/8 In | AA6MQZ 14H818 5668-II-27 1/2"Green---€25.83
BRADY 5668-O Pipe Marker Cooling Water 1/2 To 1-3/8 In | AA6MRA 14H819 5668-O-5"Green---€13.96
BRADY 4042-A Pipe Marker Cooling Water 3/4 To 1-3/8 In | AF3RYG 8CNJ8 4042-A--Green---€6.91
BRADY 73885 Pipe Marker Cooling Water 2 In.h | AF3TAQ 8CPF0 73885-2"Green25--€53.05
BRADY 4042-B Pipe Marker Cooling Water 1-1/2 To 2-3/8 In | AF3TGR 8CT62 4042-B--Green---€9.65
BRADY 20424 Pipe Marker Cooling Water 1 In.h | AF3TZK 8CXW6 20424-1"Green25--€29.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4042-C Pipe Marker Cooling Water 2-1/2 To 3-7/8 In
€17.33 /unit