Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 4013-F Pipe Marker (blank) Blue 6 To 9-7/8 In | AE4KKY 5LEK5

BRADY 4013-F Pipe Marker (blank) Blue 6 To 9-7/8 In

Item: AE4KKY Model: 4013-FCross Ref: 5LEK5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorBlue
Height8"
Marker Attachment StyleStrap On
Markers Per Card1
MaterialPlastic
Width8"
Abrasion ResistantYes
Ansi/asme A13.1No
Chemical ResistantYes
Fits Pipe O.d.6" to 7 7/8"
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendNo Legend
Pipe Marker MaterialPlastic
Pipe Marker Mounting StyleStrap-On Pipe Marker
Pipe Marker Package TypeEach
Printed LanguageNo Text
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length8"
Roll Width16"
StandardsASTM D 2979
Thickness0.02"
Uv ResistantNo
Water ResistantNo
Weather ResistantNo
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.78
Ship length (cm)30.48
Ship width (cm)20.32
HS code3926909980
Country of OriginUS

Product Variants

ProductModelBackground ColorFits Pipe O.d.HeightMarkers Per CardRoll LengthMaterial PropertiesPrice
BRADY 5600-O Pipe Marker (blank) Blue 1/2 To 1-3/8 In | AA6MMP 14H739 5600-OBlue-5"---€13.35
BRADY 5601-I Pipe Marker (blank) Green 1-1/2 To 2-3/8 In | AA6MMQ 14H740 5601-IGreen-9"---€18.06
BRADY 5601-O Pipe Marker (blank) Green 1/2 To 1-3/8 In | AA6MMR 14H741 5601-OGreen-5"---€14.00
BRADY 5602-O Pipe Marker (blank) Red 1/2 To 1-3/8 In | AA6MMT 14H742 5602-ORed-5"---€13.60
BRADY 5603-O Pipe Marker (blank) Yellow 1/2 To 1-3/8 In | AA6MMU 14H743 5603-OYellow-5"---€13.45
BRADY 59918 Pipe Marker (blank) | AA6NBC 14J030 59918--4 1/4"---€24.27
BRADY 42301 Pipe Marker (blank) Green | AD4DBX 41F355 42301Green-----€8.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4013-F Pipe Marker (blank) Blue 6 To 9-7/8 In
€30.29 /unit