Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 4001-F Pipe Marker Air Green 6 To 7-7/8 In | AE4KJQ 5LEG5

BRADY 4001-F Pipe Marker Air Green 6 To 7-7/8 In

Item: AE4KJQ Model: 4001-FCross Ref: 5LEG5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorGreen
Height8"
Legend ColorWhite
Marker Attachment StyleStrap On
Markers Per Card1
MaterialPrinted Plastic Sheet
Width8"
Abrasion ResistantYes
Ansi/asme A13.1Yes
Average Outdoor Durability5 yrs. to 8 yrs.
Character Height1 1/4"
Chemical ResistantYes
Fits Pipe O.d.6" to 7 7/8"
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorWhite
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendAir
Pipe Marker MaterialPlastic
Pipe Marker Mounting StyleStrap-On Pipe Marker
Pipe Marker Package TypeEach
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length8"
Roll Width16"
StandardsANSI A13.1-2007
Thickness0.02"
Uv ResistantNo
Water ResistantNo
Weather ResistantNo
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)64.26
Ship width (cm)25.65
HS code3926909980
Country of OriginUS

Product Variants

ProductModelBackground ColorFits Pipe O.d.Markers Per CardHeightMaterial PropertiesPrice
BRADY 5625-I Pipe Marker Air Blue 1-1/2 To 2-3/8 In | AA6MNB 14H750 5625-IBlue--9"-€17.99
BRADY 5625-II Pipe Marker Air Blue 2-1/2 To 7-7/8 In | AA6MNC 14H751 5625-IIBlue--27 1/2"-€19.71
BRADY 5625-O Pipe Marker Air Blue 1/2 To 1-3/8 In | AA6MND 14H752 5625-OBlue--5"-€14.00
BRADY 4001-A Pipe Marker Air Green 3/4 To 1-3/8 In | AC9HZH 3GTV8 4001-AGreen-10.688"-€9.06
BRADY 7005-3C Pipe Marker Air Yellow 3/4 Inch Or Less | AE2ZLZ 5ACE2 7005-3CYellow-32 1/4"Pressure Sensitive€2.75
BRADY 4003-A Pipe Marker Air Yellow 3/4 To 1-3/8 In | AE3ZED 5GXG0 4003-AYellow-10.812"-€9.06
BRADY 4003-C Pipe Marker Air Yellow 2-1/2 To 3-7/8 In | AE3ZTK 5GYH4 4003-CYellow-12"-€17.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4001-F Pipe Marker Air Green 6 To 7-7/8 In
€29.80 /unit