Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER PC204 Body 1/4 Hose Id 1/4 Inch Body Brass | AG6UAY 48C194

PARKER PC204 Quick Coupling, 1/4 Inch Size, Mold Coolant

Item: AG6UAY Model: PC204Cross Ref: 48C194
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€31.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler
Bearing MaterialStainless Steel
Body MaterialBrass
Body Size1/4"
Connection TypeHose Barb
Coupler Body MaterialBrass
Coupler Connection TypeStandard Hose Barb
Coupling ComponentSocket
Coupling Locking TypeSleeve
Coupling Size1/4"
Finish/coatingPlain
Flow Rate3 GPM
GenderMale
GradeGrade 440
Hose Fitting GenderMale
Hose Inside Dia.1/4"
Includes BearingYes
Includes Shut OffNo
Includes ValveNo
Locking MechanismBall
Locking TypeLocking Balls
Max. Operating Pressure200 psi
Max. Operating Temp.400°F
Max. Pressure200 psi
Max. Working Pressure200 psi
Min. Operating Temp.-20°F
Quick Coupler TypeHydraulic Coupler Body
Seal MaterialSilicone
Seal TypeInterface
Sleeve MaterialBrass
StyleUnvalved
Temp. Range-20°F to +400°F
Valve TypeNon Valved
Fitting TypeMale Hose Barb
Max. Flow Rate11.36 LPM
Max. Outside Dia.5/8"
Max. Working Pressure @ 70 F200 psi
Overall Length1 7/8"

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)1.59
Ship length (cm)4.76
Ship width (cm)2.54
HS code7419995050
Country of OriginUS

Product Variants

ProductModelConnection TypeCoupling SizeValve TypeTemp. RangeBody SizeSleeve MaterialSeal TypeMin. Operating Temp.Price
PARKER PC204-BP Body 1/4 Hose Id 1/4 Inch Body Brass | AG6UAZ 48C195 PC204-BPPush Lok Hose Barbed1/4"Non Valved-20°F to +400°F1/4"BrassInterface-20°F€39.36
PARKER PC206 Body 3/8 Hose Id 1/4 Inch Body Brass | AG6UBA 48C196 PC206Hose Barb1/4"Non Valved-20°F to +400°F1/4"BrassInterface-20°F€24.82
PARKER PC214 Body 1/4 Hose Id 1/4 Inch Body Brass | AG6UBB 48C197 PC214Hose Barb1/4"Non Valved-20°F to +400°F1/4"BrassInterface-20°F€30.40
PARKER PC216 Body 3/8 Hose Id 1/4 Inch Body Brass | AG6UBC 48C198 PC216Hose Barb1/4"Non Valved-20°F to +400°F1/4"BrassInterface-20°F€31.89
PARKER PC216-BP Body 3/8 Hose Id 1/4 Inch Body Brass | AG6UBD 48C199 PC216-BPPush Lok Hose Barbed1/4"Non Valved-20°F to +400°F1/4"BrassInterface-20°F€40.24
PARKER PC306 Body 3/8 Hose Id 3/8 Inch Body Brass | AG6UBE 48C201 PC306Hose Barb3/8"Non Valved-20°F to +400°F3/8"BrassInterface-20°F€33.80
PARKER PC306-BP Body 3/8 Hose Id 3/8 Inch Body Brass | AG6UBF 48C202 PC306-BPPush Lok Hose Barbed3/8"Non Valved-20°F to +400°F3/8"BrassInterface-20°F€33.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER PC204 Quick Coupling, 1/4 Inch Size, Mold Coolant
€31.69 /unit