Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 3PS-750-2-WT-2 Wire Marker Wire Sleeve PermaSleeve(R) | AH2TFY 30DG30

BRADY 3PS-750-2-WT-2 Wire Marker Wire Sleeve PermaSleeve(R)

Item: AH2TFY Model: 3PS-750-2-WT-2Cross Ref: 30DG30
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€694.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Marker, Wire Sleeve
Adhesive MaterialNot Applicable
ColorWhite
Double-sided PrintableYes
Label Attachment StyleHeat Shrink Sleeve
Label FinishMatte
Label MaterialPolyolefin
Label Media FormatPrecut Roll
Labels Per Roll2 , 500
LegendWrite On
AdhesiveNon-Adhesive
ApplicationWire And Cable Labeling
Compatible Grainger Part Number30DA02, 30DA43
Compatible Mfr Part NumberIP-R6600, R6600
Core Diameter3"
FinishMatte
For Print MethodThermal Transfer
Label Height1"
Label Width3/4"
Labels Per Row2
Legend (remove)Blank
Material PropertiesHeat-Shrinkable
Material SeriesSeries B-342
Maximum Service Temperature275°F
Maximum Wire Diameter0.32"
Maximum Wire Gauge4 AWG
Maximum Wire Size (remove)0.7"
Media FormatPrecut Roll
Minimum Service Temperature-67°F
Minimum Wire Diameter0.19"
Minimum Wire Gauge8 AWG
Minimum Wire Size (remove)1/4"
Preprinted Symbol (remove)No
Printer Series CompatibilityBBP72, i5100, i7100, IP Series, THT
Product TypeWire Marking Sleeve
Recommended RibbonIP-R6600, R6600
Resistance PropertiesChemical Resistant, Cold Resistant, Corrosion Resistant, Fade Resistant, Flame Resistant, Humidity Resistant, Smear Resistant, UV Resistant, Weather Resistant
Service Temperature Range-67°F to 275°F
Shrink Ratio3:1
StandardsASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE AS23053/5, SAE-AMS-DTL-23053, SAE-AS-81531, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.8685
Ship height (cm)28.19
Ship length (cm)13.08
Ship width (cm)27.81
Country of OriginUS

Product Variants

ProductModelColorHeightPkg. Qty.Price
BRADY 3PS-500-2-BK Wire Marker Wire Sleeve PermaSleeve(R) | AH2TCX 30DF59 3PS-500-2-BKBlack-1€1,021.88
BRADY 3PS-187-2-BK Wire Marker Wire Sleeve PermaSleeve(R) | AH2TCY 30DF60 3PS-187-2-BKBlack-1€2,732.69
BRADY 3PS-750-2-YL-S-2 Wire Marker Wire Sleeve PermaSleeve(R) | AH2TCZ 30DF61 3PS-750-2-YL-S-2Yellow-1€280.11
BRADY 3PS-750-2-YL-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2TDA 30DF62 3PS-750-2-YL-SYellow-1€280.11
BRADY 3PS-750-2-WT-S-2 Wire Marker Wire Sleeve PermaSleeve(R) | AH2TDB 30DF63 3PS-750-2-WT-S-2White-1€280.11
BRADY 3PS-750-2-WT-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2TDC 30DF64 3PS-750-2-WT-SWhite-1€256.96
BRADY 3PS-750-2-VT-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2TDD 30DF65 3PS-750-2-VT-SViolet-1€264.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 3PS-750-2-WT-2 Wire Marker Wire Sleeve PermaSleeve(R)
€694.15 /unit