Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BRADY 3PS-187-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VGZ 22MY58

BRADY 3PS-187-2-YL Wire Marking Sleeves Yellow 2 Inch Width

Item: AG9VGZ Model: 3PS-187-2-YLCross Ref: 22MY58
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€4,109.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Marking Sleeves
Adhesive MaterialNot Applicable
ColorYellow
Double-sided PrintableYes
Height0.328"
Label Attachment StyleHeat Shrink Sleeve
Label ColorYellow
Label FinishMatte
Label MaterialPolyolefin
Label Media FormatPrecut Roll
Labels Per Roll2500
Labels Per Row1
Min. Wire Size0.062"
Shrink Ratio31
Temp. Range-67°F to +275°F
Width2"

Shipping Info:

Ship weight (kg) 1.7505
Ship height (cm)27.94
Ship length (cm)27.94
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelColorHeightMin. Wire SizeMax. Wire SizeTemp. RangeMax. Lines Of PrintPrice
BRADY PS-094-2-WT Wire Marking Sleeves White 2 Inch Width | AG9VGE 22MY40 PS-094-2-WTWhite0.188"0.023"2/25"-67°F to +275°F-€1,967.09
BRADY PS-094-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VGF 22MY41 PS-094-2-YLYellow0.188"0.023"2/25"-67°F to +275°F-€1,763.47
BRADY PS-125-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VGG 22MY42 PS-125-2-YLYellow0.234"0.046"0.11"-67°F to +275°F-€2,086.22
BRADY PS-187-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VGH 22MY43 PS-187-2-YLYellow0.328"0.062"--67°F to +275°F-€2,578.73
BRADY PS-250-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VGJ 22MY44 PS-250-2-YLYellow0.438"0.094"0.215"-67°F to +275°F-€3,213.30
BRADY PS-375-2-WT Wire Marking Sleeves White 2 Inch W | AG9VGK 22MY45 PS-375-2-WTWhite0.641"1/8"8/25"-67°F to +275°F-€2,360.96
BRADY PS-375-2-YL Wire Marking Sleeves Yellow 2 Inch Width | AG9VGL 22MY46 PS-375-2-YLYellow0.641"1/8"8/25"-67°F to +275°F-€1,870.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 3PS-187-2-YL Wire Marking Sleeves Yellow 2 Inch Width
€4,109.33 /unit