Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 3460-6 Number Label 6 5 Inch Height x 1-3/4 Inch Width No. Cards 1 | AH3JRC 32MG21

BRADY 3460-6 Number Label 6 5 Inch Height x 1-3/4 Inch Width No. Cards 1

Item: AH3JRC Model: 3460-6Cross Ref: 32MG21
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNumber Label
Background ColorYellow
Character6
Character Height3 7/8"
Character Width1.359"
Glow-in-the-darkNo
GradeNot Retroreflective
Indoor/outdoorIndoor
Legend ColorBlack
Markers Per Card5
MaterialVinyl
Number Of Cards1
Overall Height5"
Overall Width1 3/4"
Adhesive TypeRemoveable and Repositionable Adhesive
ApplicationGeneral Identification, Wire And Cable Labeling
Apwa Compliant ColorNo
Character ColorBlack
Character Color GradientSolid Color
Character TypeNumbers
Characters Included6
EmbossedNo
FontGothic
Includes(5) Labels
Indoor/outdoor UsageIndoor Only
Label FinishSemi Gloss
Letter CasingUppercase
Meets Uscg Registration GuidelinesNo
Mounting TypeAdhesive
Number Of Pieces5
Package TypeSheet
Product TypeIndividual Characters
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Retroreflective GradeNon Reflective
Self-spacing/aligningNo
StandardsASTM B117, ASTM D 2979, ASTM D1000, ASTM G155, UL RECOGNIZED
VisibilityStandard

Shipping Info:

Ship weight (kg) 0.0144
Ship height (cm)13.97
Ship length (cm)0.05
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelBackground ColorNumber Of CardsIndoor/outdoorMarkers Per CardCharacters IncludedCharacter HeightCharacter TypeFontPrice
BRADY 3460-1 Number Label 3-7/8 Inch Height Character Vinyl | AG9KKF 20TC06 3460-1White10Indoor Only113 7/8"NumbersGothic€22.96
BRADY 3460-3 Number Label 3-7/8 Inch Height Character Vinyl | AG9KKG 20TC07 3460-3White10Indoor Only123 7/8"NumbersGothic€22.60
BRADY 3460-4 Number Label 3-7/8 Inch Height Character Vinyl | AG9KKH 20TC08 3460-4White10Indoor Only143 7/8"NumbersGothic€23.80
BRADY 3460-7 Number Label 3-7/8 Inch Height Character Vinyl | AG9KKJ 20TC09 3460-7White10Indoor Only173 7/8"NumbersGothic€23.45
BRADY 3460-2 Number Label 2 5 Inch Height x 1-3/4 Inch Width No. Cards 1 | AH3JRA 32MG19 3460-2Yellow1Indoor5-3 7/8"--€23.25
BRADY 3460-5 Number Label 5 5 Inch Height x 1-3/4 Inch Width No. Cards 1 | AH3JRB 32MG20 3460-5Yellow1Indoor5-3 7/8"--€23.62
BRADY 3460-8 Number Label 8 5 Inch Height x 1-3/4 Inch Width No. Cards 1 | AH3JRD 32MG22 3460-8Yellow1Indoor5-3 7/8"--€22.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 3460-6 Number Label 6 5 Inch Height x 1-3/4 Inch Width No. Cards 1
€30.49 /unit