Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 2HX-500-2-BK-2 Wire Marker Wire Sleeve PermaSleeve(R) | AH2TAU 30DE59

BRADY 2HX-500-2-BK-2 Wire Marker Wire Sleeve PermaSleeve(R)

Item: AH2TAU Model: 2HX-500-2-BK-2Cross Ref: 30DE59
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,122.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Marker, Wire Sleeve
Adhesive MaterialNot Applicable
ColorBlack
Double-sided PrintableYes
Label Attachment StyleHeat Shrink Sleeve
Label FinishMatte
Label MaterialPolyolefin
Label Media FormatPrecut Roll
Labels Per Roll2
LegendWrite On
ApplicationElectrical Labeling, Wire And Cable Labeling
Compatible Grainger Part Number30DA54
Compatible Mfr Part NumberR6707-WT
Core Diameter3"
FinishMatte
For Print MethodThermal Transfer
Label Height1"
Label Width1/2"
Legend (remove)Blank
Maximum Wire Diameter0.11"
Maximum Wire Size (remove)0.45"
Media FormatPrecut Roll
Preprinted Symbol (remove)No
Printer Series CompatibilityBBP11, BBP12, BBP72, i7100, THT
Product TypeWire Marking Sleeve
StandardsASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 CLASS 1 & 3, SAE-AS-81531

Shipping Info:

Ship weight (kg) 0.4972
Ship height (cm)16.64
Ship length (cm)11.56
Ship width (cm)16
Country of OriginUS

Product Variants

ProductModelColorPrice
BRADY 2HX-750-2-YL-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2RYU 30DE13 2HX-750-2-YL-SYellow€276.75
BRADY 2HX-750-2-WT-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2RYV 30DE14 2HX-750-2-WT-SWhite€293.59
BRADY 2HX-2000-2-YL-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2RYW 30DE15 2HX-2000-2-YL-SYellow€308.41
BRADY 2HX-2000-2-WT-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2RYX 30DE16 2HX-2000-2-WT-SWhite€308.41
BRADY 2HX-1000-2-YL-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2RYY 30DE17 2HX-1000-2-YL-SYellow€337.70
BRADY 2HX-1000-2-WT-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2RYZ 30DE18 2HX-1000-2-WT-SWhite€337.70
BRADY 2HX-094-2-WT-SC Wire Marker Wire Sleeve PermaSleeve(R) | AH2RZA 30DE19 2HX-094-2-WT-SCWhite€419.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 2HX-500-2-BK-2 Wire Marker Wire Sleeve PermaSleeve(R)
€1,122.31 /unit