Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 2HX-750-2-YL-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2RYU 30DE13

BRADY 2HX-750-2-YL-S Wire Marker Wire Sleeve PermaSleeve(R)

Item: AH2RYU Model: 2HX-750-2-YL-SCross Ref: 30DE13
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€276.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Marker, Wire Sleeve
Adhesive MaterialNot Applicable
ColorYellow
Double-sided PrintableYes
Label Attachment StyleHeat Shrink Sleeve
Label FinishMatte
Label MaterialPolyolefin
Label Media FormatPrecut Roll
Labels Per Roll1 , 100
LegendWrite On
ApplicationElectrical Labeling, Wire And Cable Labeling
Compatible Grainger Part Number30DA32
Compatible Mfr Part NumberR6406
Core Diameter3"
FinishMatte
For Print MethodThermal Transfer
Label Height2"
Label Width3/4"
Legend (remove)Blank
Maximum Wire Diameter0.15"
Maximum Wire Size (remove)0.7"
Media FormatPrecut Roll
Preprinted Symbol (remove)No
Printer Series CompatibilityBBP72, i7100, THT
Product TypeWire Marking Sleeve
StandardsASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 CLASS 1 & 3, SAE-AS-81531

Shipping Info:

Ship weight (kg) 1.0053
Ship height (cm)16.51
Ship length (cm)15.88
Ship width (cm)12.07
Country of OriginUS

Product Variants

ProductModelColorPrice
BRADY 2HX-750-2-WT-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2RYV 30DE14 2HX-750-2-WT-SWhite€293.59
BRADY 2HX-2000-2-YL-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2RYW 30DE15 2HX-2000-2-YL-SYellow€308.41
BRADY 2HX-2000-2-WT-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2RYX 30DE16 2HX-2000-2-WT-SWhite€308.41
BRADY 2HX-1000-2-YL-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2RYY 30DE17 2HX-1000-2-YL-SYellow€337.70
BRADY 2HX-1000-2-WT-S Wire Marker Wire Sleeve PermaSleeve(R) | AH2RYZ 30DE18 2HX-1000-2-WT-SWhite€337.70
BRADY 2HX-094-2-WT-SC Wire Marker Wire Sleeve PermaSleeve(R) | AH2RZA 30DE19 2HX-094-2-WT-SCWhite€419.36
BRADY 2HX-750-2-WT-SC Wire Marker Wire Sleeve PermaSleeve(R) | AH2RZB 30DE20 2HX-750-2-WT-SCWhite€377.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 2HX-750-2-YL-S Wire Marker Wire Sleeve PermaSleeve(R)
€276.75 /unit