Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 2HX-250-2-BK Wire Sleeve Use with Ribbon 356179 Black | AH4BQY 34CF59

BRADY 2HX-250-2-BK Wire Sleeve Use with Ribbon 356179 Black

Item: AH4BQY Model: 2HX-250-2-BKCross Ref: 34CF59
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,807.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Sleeve
Adhesive MaterialNot Applicable
ColorBlack
Double-sided PrintableYes
Height0.453"
Label Attachment StyleHeat Shrink Sleeve
Label FinishMatte
Label MaterialPolyolefin
Label Media FormatPrecut Roll
Labels Per Roll1
LegendBlank
Max. Lines Of PrintVaries
Max. Wire Size0.215"
Metal DetectableNo
Min. Wire Size1/8"
Temp. Range-40°F to +248°F
Width1.969"
ApplicationElectrical Labeling, Wire And Cable Labeling
Compatible Grainger Part Number30DA54
Compatible Mfr Part NumberR6707-WT
Core Diameter3"
FinishMatte
For Print MethodThermal Transfer
Label Height2"
Label Width1/4"
Legend (remove)Blank
Maximum Wire Diameter0.95"
Maximum Wire Size (remove)0.22"
Media FormatPrecut Roll
Preprinted Symbol (remove)No
Printer Series CompatibilityBBP72, i7100, THT
Product TypeWire Marking Sleeve
StandardsASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 CLASS 1 & 3, SAE-AS-81531

Shipping Info:

Ship weight (kg) 2.6573
Ship height (cm)27.94
Ship length (cm)13.08
Ship width (cm)27.69
Country of OriginUS

Product Variants

ProductModelColorHeightTemp. RangeMin. Wire SizeMax. Wire SizeMax. Lines Of PrintPrice
BRADY 2HX-094-2-BK Wire Sleeve Use with Ribbon 356126 Black | AH4BNQ 34CF06 2HX-094-2-BKBlack0.203"-40°F to +248°F0.047"2/25"Varies€1,915.83
BRADY 2HX-094-2-BK-2 Wire Sleeve Use with Ribbon 356127 Black | AH4BNR 34CF07 2HX-094-2-BK-2Black0.203"-40°F to +248°F0.047"2/25"Varies€2,032.35
BRADY 2HX-094-2-BK-3 Wire Sleeve Use with Ribbon 356128 Black | AH4BNT 34CF08 2HX-094-2-BK-3Black0.203"-40°F to +248°F0.047"2/25"Varies€2,032.35
BRADY 2HX-094-2-BK-4 Wire Sleeve Use with Ribbon 356129 Black | AH4BNU 34CF09 2HX-094-2-BK-4Black0.203"-40°F to +248°F0.047"2/25"Varies€2,110.32
BRADY 2HX-094-2-WT-J Wire Sleeve Use with Ribbon 356130 White | AH4BNV 34CF10 2HX-094-2-WT-JWhite0.203"-40°F to +248°F0.047"2/25"Varies€7,042.49
BRADY 2HX-094-2-WT-J-2 Wire Sleeve Use with Ribbon 356131 White | AH4BNW 34CF11 2HX-094-2-WT-J-2White0.203"-40°F to +248°F0.047"2/25"Varies€7,042.49
BRADY 2HX-094-2-WT-J-3 Wire Sleeve Use with Ribbon 356132 White | AH4BNX 34CF12 2HX-094-2-WT-J-3White0.203"-40°F to +248°F0.047"2/25"Varies€7,729.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 2HX-250-2-BK Wire Sleeve Use with Ribbon 356179 Black
€1,807.13 /unit