Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 27417LS Danger Label 3-1/2 Inch H 5 Inch Width Pk 8 | AD3AGF 3XFC9

BRADY 27417LS Danger Label 3-1/2 Inch H 5 Inch Width Pk 8

Item: AD3AGF Model: 27417LSCross Ref: 3XFC9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.00 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDanger Label
Abrasion ResistantNo
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-slip SurfaceNo
Chemical ResistantYes
Corrosion ResistantNo
Glow In The DarkNo
Graffiti ResistantNo
Header Background ColorBlack, Red, White
Header Legend ColorWhite
Height3 1/2"
Includes Mounting HardwareNo
LanguageEnglish
LegendDanger Confined Space Enter By Permit Only
Legend ColorBlack
Legend/background ColorBlack, Red, White
MaterialVinyl
Material PropertiesSelf Adhesive
Metal DetectableNo
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number Of Printed Sides1
Protective CoatingClear Film Laminate
Retroreflective GradeNot Retroreflective
Self-adhesiveYes
ShapeRectangle
Sign Header Background ColorBlack, Red
Sign Header StyleText
Sign Header Text ColorWhite
Sign LegendConfined Space Enter By Permit Only
Sign Legend Text ColorBlack
Sign Mounting LocationPost, Wall
Sign Mounting StyleAdhesive
Sign ShapeHorizontal Rectangle
State Specific SignNo
Uv ResistantNo
Width5"
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.76
Ship length (cm)13.21
Ship width (cm)9.14
HS code3919905010
Country of OriginUS

Product Variants

ProductModelMaterialLanguageLegend/background ColorMaterial PropertiesLegend ColorAbrasion ResistantHeightMetal DetectablePkg. Qty.Price
BRADY 87750 Danger Label 3-1/2 Inch H 5 Inch Width | AB3THZ 1VC47 87750PolyesterEnglishBlack, Red, WhiteSelf AdhesiveBlackYes3 1/2"No1€6.63
BRADY 86210 Danger Label Instruction 5 Inch Width - Pack Of 5 | AD2ZEW 3WZN4 86210VinylEnglishBlack, Red, WhiteSelf Adhesive--3 1/2"No5€28.96
BRADY 86146 Danger Label Instruction 5 Inch Width - Pack Of 5 | AD2ZEX 3WZN7 86146VinylEnglishBlack, Red, WhiteSelf Adhesive--3 1/2"No1€33.14
BRADY 86147 Danger Label Instruction 5 Inch Width - Pack Of 5 | AD2ZEY 3WZP1 86147PolyesterEnglishBlack, Red, WhiteSelf Adhesive--3 1/2"No5€33.25
BRADY 86149 Danger Label Instruction 5 Inch Width - Pack Of 5 | AD2ZFA 3WZP7 86149VinylEnglish-Self AdhesiveBlackYes3 1/2"No5€34.13
BRADY 86264 Danger Label Instruction 5 Inch Width - Pack Of 5 | AD2ZFB 3WZR1 86264VinylEnglishBlack, Red, WhiteSelf AdhesiveBlackYes3 1/2"No5€32.13
BRADY 86151 Danger Label Instruction 5 Inch Width - Pack Of 5 | AD2ZFD 3WZR7 86151VinylEnglishBlack, Red, WhiteSelf Adhesive--3 1/2"No5€33.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 27417LS Danger Label 3-1/2 Inch H 5 Inch Width Pk 8
€66.00 /pack