Flat Shipping

Flat Shipping at €24.99 + VAT

STARRETT 657-709Z Dial Test Indicator & Mag Base, 0 Inch To 0.03 Inch Range, 0-15-0 Dial Reading, White Dial | CU4MYE

STARRETT 657-709Z 65257 Dial Test Indicator & Mag Base, 0 Inch To 0.03 Inch Range, 0-15-0 Dial Reading, White Dial

Item: CU4MYE Model: 657-709ZCross Ref: 26Z917 / 65257
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,098.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDial Indicator
Accuracy-0.0002" to +0.0002"
Base Height1.89"
Base Length1.89"
Base Width1 5/8"
Case TypeWooden Case
Compatible Indicator MountsDovetail
Dial ColorWhite
Dial Reading0 to 15
Dial Size1 1/2"
Dimension TypeInch
Graduations0.0005"
Included CertificationCertificate Of Inspection
Includes CaseYes
Includes SnugYes
Indicator StyleLever Style
Long Form Calibration CertificateNo
Magnet TypePermanent
Max. Reach4"
Maximum Measurement0.03"
Min. Measurement0.0"
Operation TypeMechanical
Base Size1.89" L x 1.625 W x 1.89" H
Included Base Manufacturer Model No657A
Maximum Measurement - Inch0.03"
Maximum Reach4"
Minimum Measurement - Inch0"
Range0" to 0.03"
Resolution0.0005"
StandardsISO

Shipping Info:

Ship weight (kg) 1.7775
Ship height (cm)7.11
Ship length (cm)27.69
Ship width (cm)16.51
HS code9017308000
Country of OriginUS

Product Variants

ProductModelOperation TypeAccuracyDial ReadingGraduationsDial SizeReadingBack TypeMaximum MeasurementPrice
STARRETT 657C Back Plunger Dial Indicator & Mag Base Set, 0-0.2 Inch Range, Continuous Reading | CU4MXW 657CMechanical-0.001" to +0.001"0 µm to 100 µm0.001"1.437"ContinuousBack Plunger1/5"€648.77
STARRETT 657-650Z Back Plunger Dial Indicator & Mag Base Set, 0-0.2 Inch Range, Continuous Reading | CU4MXX 657-650ZMechanical-0.001" to +0.001"0 µm to 100 µm0.001"1.671"ContinuousBack Plunger1/5"€1,087.36
STARRETT 657E Dial Indicator & Mag Base Set, 0 Inch To 0.125 Inch Range, Balanced Reading, Agd 2 | CU4MYA 657EMechanical-0.01 mm to +0.01 mm0 to 250.0005"2 1/2"Balanced-1/8"€696.93
STARRETT 655-441J Dial Indicator, 1 Inch Range, .001 Inch Grad, Adg Group 3, 1 Inch Range, Agd 3 | CU4MYC 655-441JPlunger-0.001" to +0.001"0 µm to 100 µm0.001"2 3/4"ContinuousLug On Center1"€372.86
STARRETT 657B Dial Test Indicator & Mag Base, 0 Inch To 0.03 Inch Range, 0-15-0 Dial Reading | CU4MYD 657BMechanical-0.001" to +0.001"0 to 150.001"1"--0.03"€711.53
STARRETT 657-811Z Dial Test Indicator & Mag Base, 0 Inch To 0.06 Inch Range, 0-30-0 Dial Reading, White Dial | CU4MYF 657-811ZMechanical-0.0003" to +0.0003"0 to 300.001"1 1/2"--0.06"€1,125.77
STARRETT 657BZ Dial Test Indicator & Mag Base, 0 Inch To 0.03 Inch Range, 0-15-0 Dial Reading | CU4MYH 657BZMechanical-0.001" to +0.001"0 to 150.001"1"--0.03"€813.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 657-709Z 65257 Dial Test Indicator & Mag Base, 0 Inch To 0.03 Inch Range, 0-15-0 Dial Reading, White Dial
€1,098.23 /unit