Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 20409 Pipe Marker Chilled Water Supply 1 In.h | AF3UBT 8CYD9

BRADY 20409 Pipe Marker Chilled Water Supply 1 In.h

Item: AF3UBT Model: 20409Cross Ref: 8CYD9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorGreen
Height1"
Legend ColorWhite
Marker Attachment StyleSelf Adhesive
Markers Per Card25
Width8"
Abrasion ResistantYes
Adhesive MaterialAcrylic
Adhesive Pipe Marker FormatRoll Form, Die-Cut to Length
Adhesive StylePermanent
Ansi/asme A13.1Yes
Average Outdoor Durability2 yrs.
Chemical ResistantYes
Fits Pipe O.d.1 1/2" to 2"
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorWhite
Minimum Application Temperature50°F
Nfpa 99, Cga C-9No
Number Of Pipe Markers25
Pipe Marker LegendChilled Water Supply
Pipe Marker MaterialCoiled Plastic
Pipe Marker Mounting StyleAdhesive Pipe Marker
Pipe Marker Package TypeRoll
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length1"
Roll Width8"
StandardsANSI A13.1-2007
Thickness0.003"
Uv ResistantNo
Water ResistantNo
Weather ResistantNo
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)9.02
Ship width (cm)9.27
HS code3919905060
Country of OriginFR

Product Variants

ProductModelFits Pipe O.d.HeightMarkers Per CardBackground ColorMaterial PropertiesPrice
BRADY 5648-HPHV Pipe Marker Chilled Water Supply 8 Inch Or Greater | AA6MPN 14H784 5648-HPHV-4 1/4"-Green-€35.13
BRADY 5648-I Pipe Marker Chilled Water Supply Green | AA6MPP 14H785 5648-I-9"-Green-€13.90
BRADY 5648-II Pipe Marker Chilled Water Supply Green | AA6MPQ 14H786 5648-II-27 1/2"-Green-€27.47
BRADY 5648-O Pipe Marker Chilled Water Supply 1/2 To 1-3/8 | AA6MPR 14H787 5648-O-5"-Green-€13.13
BRADY 4024-A Pipe Marker Chilled Water Supply 3/4 To 1-3/8 | AC9HZK 3GTW1 4024-A-0.688"1Green-€9.30
BRADY 4024-F Pipe Marker Chilled Water Supply 6 To 7-7/8 | AE4KLR 5LEN3 4024-F-8"-Green-€25.38
BRADY 4024-G Pipe Marker Chilled Water Supply 8 To 9-7/8 | AE4KLT 5LEN4 4024-G-10"1Green-€37.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 20409 Pipe Marker Chilled Water Supply 1 In.h
€34.17 /unit