Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 4024-A Pipe Marker Chilled Water Supply 3/4 To 1-3/8 | AC9HZK 3GTW1

BRADY 4024-A Pipe Marker Chilled Water Supply 3/4 To 1-3/8

Item: AC9HZK Model: 4024-ACross Ref: 3GTW1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorGreen
Height0.688"
Legend ColorWhite
Marker Attachment StyleSnap On
Markers Per Card1
MaterialPlastic
Width0.688"
Abrasion ResistantYes
Ansi/asme A13.1Yes
Average Outdoor Durability5 yrs. to 8 yrs.
Character Height1/2"
Chemical ResistantYes
Fits Pipe O.d.3/4" to 1 3/8"
Glow In The DarkNo
Humidity ResistantNo
Iso 14726No
Legend Text ColorWhite
Nfpa 99, Cga C-9No
Number Of Pipe Markers1
Pipe Marker LegendChilled Water Supply
Pipe Marker MaterialPlastic
Pipe Marker Mounting StyleSnap-On Pipe Marker
Pipe Marker Package TypeEach
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Roll Length13/16"
Roll Width4/5"
StandardsANSI A13.1-2007
Thickness0.02"
Uv ResistantNo
Water ResistantNo
Weather ResistantNo
With Or Without ArrowsWith

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.16
Ship length (cm)2.29
Ship width (cm)20.19
HS code3926909980
Country of OriginUS

Product Variants

ProductModelFits Pipe O.d.HeightMarkers Per CardBackground ColorMaterial PropertiesPrice
BRADY 5648-HPHV Pipe Marker Chilled Water Supply 8 Inch Or Greater | AA6MPN 14H784 5648-HPHV-4 1/4"-Green-€35.13
BRADY 5648-I Pipe Marker Chilled Water Supply Green | AA6MPP 14H785 5648-I-9"-Green-€13.90
BRADY 5648-II Pipe Marker Chilled Water Supply Green | AA6MPQ 14H786 5648-II-27 1/2"-Green-€27.47
BRADY 5648-O Pipe Marker Chilled Water Supply 1/2 To 1-3/8 | AA6MPR 14H787 5648-O-5"-Green-€13.13
BRADY 4024-F Pipe Marker Chilled Water Supply 6 To 7-7/8 | AE4KLR 5LEN3 4024-F-8"-Green-€25.38
BRADY 4024-G Pipe Marker Chilled Water Supply 8 To 9-7/8 | AE4KLT 5LEN4 4024-G-10"1Green-€37.31
BRADY 4024-H Pipe Marker Chilled Water Supply 10 To 15 In | AE4KLU 5LEN5 4024-H10" to 15"9.312"1Green-€35.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 4024-A Pipe Marker Chilled Water Supply 3/4 To 1-3/8
€10.31 /unit