Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 170973 Cable Lockout, Lockout Cable Only, Includes Cable, ABS Plastic, 4 ft Cable Length | CP2AZL

BRADY 170973 Cable Lockout, Lockout Cable Only, Includes Cable, ABS Plastic, 4 ft Cable Length

Item: CP2AZL Model: 170973Cross Ref: 806U78
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Lockout
Body ColorRed
Cable ColorRed
Cable Dia.0.188"
Cable Length4 ft.
Cable Lockout TypeLockout Cable Only
Cable MaterialABS
Cable Material FinishPVC Coated
Includes CableYes

Shipping Info:

Ship weight (kg) 0.0949
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelCable Lockout TypeIncludes CableBody ColorCable LengthCable MaterialMax. Number Of PadlocksCable ColorCable Material FinishPrice
BRADY 122263 Cable Lockout, Cable Only, Includes Cable, Steel, 164 ft Cable Length | CP2AZH 122263Cable OnlyYesNot Applicable164 ft.Steel-ClearPVC€79.98
BRADY 145550 Cable Lockout, Hasp Style, Includes Cable, Nylon, 6 ft Cable Length, Black/Red | CP2AZJ 145550Hasp StyleYes-6 ft.Nylon6RedNylon€69.36
BRADY 170972 Cable Lockout, Lockout Cable Only, Includes Cable, ABS Plastic, 2 ft Cable Length | CP2AZK 170972Lockout Cable OnlyYesRed2 ft.ABS-RedPVC Coated€8.06
BRADY 170975 Cable Lockout, Lockout Cable Only, Includes Cable, ABS Plastic, 8 ft Cable Length | CP2AZM 170975Lockout Cable OnlyYesRed8 ft.ABS-RedPVC Coated€13.00
BRADY 170379 Cable Lockout, Lockout Cable Only, Nylon, 164 ft Cable Length | CP2AZN 170379Lockout Cable Only--164 ft.Nylon-RedNylon€70.39
BRADY 170409 Cable Lockout, Lockout Cable Only, Nylon, 8 ft Cable Length, 170409 | CP2AZP 170409Lockout Cable Only--8 ft.Nylon-RedNylon€10.71
BRADY 170408 Cable Lockout, Lockout Cable Only, Steel, 8 ft Cable Length, 170408 | CP2AZQ 170408Lockout Cable Only--8 ft.Steel-ClearPolyvinyl Chloride€10.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 170973 Cable Lockout, Lockout Cable Only, Includes Cable, ABS Plastic, 4 ft Cable Length
€12.10 /unit