Item | Tool Kit |
Insulated | Uninsulated |
Miscellaneous Tools Included | (2) Scoop Shovels |
Number Of Abrasives And Finishing Tools | 0 |
Number Of Cutting Tools | 0 |
Number Of Miscellaneous Tools | 2 |
Number Of Pliers | 0 |
Number Of Putty Knives And Scrapers | 9 |
Number Of Striking And Struck Tools | 9 |
Number Of Wrenches | 4 |
Putty Knives And Scrapers Included | (3) Floor Scrapers, (3) Scrapers, (3) Ship Scrapers |
Tool Families Included | Drivers And Bits, Miscellaneous Tools, Putty Knives And Scrapers, Striking And Struck Tools, Wrenches |
Tool Storage Type | Tool Case |
Wrench Included | (1) Adjustable Wrench (3) Pipe Wrenches |
Abrasives And Finishing Tools Included | None |
Cutting Tools Included | None |
Drivers, Keys, & Bits Included | (2) Slotted Screwdrivers |
Number Of Screwdrivers, Keys, And Bits | 2 |
Number Of Sockets, Drive Tools, And Accessories | 0 |
Pliers Included | None |
Sockets, Drive Tools, & Accs. Included | None |
Striking & Struck Tools Included | 1 Pry Bar, 2 Chisels, 6 Hammers |
Total Pcs | 28 |
Wrenches Included | (1) Adjustable Wrench, (3) Pipe Wrenches |