Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 1520-J Letter Label J 3/4 Inch Height x 9/16 Inch Width Vinyl | AH3JGR 32ME25

BRADY 1520-J Letter Label J 3/4 Inch Height x 9/16 Inch Width Vinyl

Item: AH3JGR Model: 1520-JCross Ref: 32ME25
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLetter Label
Background ColorYellow
CharacterJ
Character Height5/8"
Character Width0.469"
GradeNot Retroreflective
Indoor/outdoorIndoor/Outdoor
Legend ColorBlack
Markers Per Card32
MaterialVinyl
Number Of Cards1
Overall Height3/4"
Overall Width0.562"
Adhesive TypePermanent Adhesive
ApplicationGeneral Identification, Pipe And Valve Marking
Apwa Compliant ColorNo
Character ColorBlack
Character Color GradientSolid Color
Character TypeLetters
Characters IncludedJ
EmbossedNo
FontGothic
Includes(32) Labels
Indoor/outdoor UsageIndoor/Outdoor
Label FinishGloss
Letter CasingUppercase
Meets Uscg Registration GuidelinesNo
Mounting TypeAdhesive
Number Of Pieces1
Package TypeSheet
Product TypeIndividual Characters
Resistance PropertiesAbrasion Resistant, Chemical Resistant, UV Resistant, Weather Resistant
Retroreflective GradeNon Reflective
Self-spacing/aligningNo
StandardsROHS COMPLIANCE STATUS COMPLIANT WITH DIRECTIVE 2011/65/EU AND 2015/863, UNSPSC 55121721
VisibilityStandard

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)5.21
Ship length (cm)0.05
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelNumber Of CardsCharacter HeightBackground ColorCharacter TypeFontOverall HeightOverall WidthIndoor/outdoorPkg. Qty.Price
BRADY 1520-A Letter Label A 3/4 Inch Height x 9/16 Inch Width Vinyl | AH3JGF 32ME15 1520-A15/8"Yellow--3/4"0.562"Indoor/Outdoor1€7.92
BRADY 1520-B Letter Label B 3/4 Inch Height x 9/16 Inch Width Vinyl | AH3JGG 32ME16 1520-B15/8"Yellow--3/4"0.562"Indoor/Outdoor1€8.49
BRADY 1520-C Letter Label C 3/4 Inch Height x 9/16 Inch Width Vinyl | AH3JGH 32ME17 1520-C15/8"Yellow--3/4"0.562"Indoor/Outdoor1€8.39
BRADY 1520-D Letter Label D 3/4 Inch Height x 9/16 Inch Width Vinyl | AH3JGJ 32ME18 1520-D15/8"Yellow--3/4"0.562"Indoor/Outdoor1€7.92
BRADY 1520-DSH Letter Label Dash 3/4 Inch Height x 9/16 Inch Width | AH3JGK 32ME19 1520-DSH15/8"Yellow--3/4"0.562"Indoor/Outdoor1€8.84
BRADY 1520-E Letter Label E 3/4 Inch Height x 9/16 Inch Width Vinyl | AH3JGL 32ME20 1520-E15/8"Yellow--3/4"0.562"Indoor/Outdoor1€8.49
BRADY 1520-F Letter Label F 3/4 Inch Height x 9/16 Inch Width Vinyl | AH3JGM 32ME21 1520-F15/8"Yellow--3/4"0.562"Indoor/Outdoor1€8.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 1520-J Letter Label J 3/4 Inch Height x 9/16 Inch Width Vinyl
€11.30 /unit