Flat Shipping

Flat Shipping at €24.99 + VAT

LYNDEX-NIKKEN B40BH-1500-1.75 Boring Head Holder, 0 Chuck End, 1.75 Inch Overall Length | CR9WQX

LYNDEX-NIKKEN B40BH-1500-1.75 Boring Head Holder, 0 Chuck End, 1.75 Inch Overall Length

Item: CR9WQX Model: B40BH-1500-1.75Cross Ref: 38NX04
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€272.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHolder
Chuck End0
Overall Length1 3/4"
Coolant FedCoolant Through
Head Diameter2.96"
Projection1 3/4"
Thread Size1-1/2"-18

Shipping Info:

Ship weight (kg) 1.692
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthPrice
LYNDEX-NIKKEN N50BH-0875-1.75 Boring Head Holder, 0 Chuck End, 1.75 Inch Overall Length | CR9WQW N50BH-0875-1.751 3/4"€482.30
LYNDEX-NIKKEN B30BH-1500-1.75 Boring Head Holder, 1-1/2 Inch -18 Chuck End, 1.75 Inch Overall Length | CR9WQY B30BH-1500-1.751 3/4"€234.39
LYNDEX-NIKKEN B50BH-1500-1.75 Boring Head Holder, 1-1/2 Inch -18 Chuck End, 1.75 Inch Overall Length | CR9WQZ B50BH-1500-1.751 3/4"€501.68
LYNDEX-NIKKEN B50BH-0875-1.75 Boring Head Holder, 7/8 Inch-20 Chuck End, 1.75 Inch Overall Length | CR9WRA B50BH-0875-1.751 3/4"€439.90
LYNDEX-NIKKEN C40BH-0875-1.75 Boring Head Holder, 7/8 Inch-20 Chuck End, 1.75 Inch Overall Length | CR9WRB C40BH-0875-1.751 3/4"€277.96
LYNDEX-NIKKEN N40BH-0875-1.75 Boring Head Holder, 7/8 Inch-20 Chuck End, 1.75 Inch Overall Length | CR9WRC N40BH-0875-1.751 3/4"€459.71
LYNDEX-NIKKEN C50BH-0875-1.75 Boring Head Holder, 7/8 Inch-20 Chuck End, 1.75 Inch Overall Length | CR9WRD C50BH-0875-1.751 3/4"€442.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYNDEX-NIKKEN B40BH-1500-1.75 Boring Head Holder, 0 Chuck End, 1.75 Inch Overall Length
€272.76 /unit