Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 148824 Safety Tag, Danger, Do Not Operate, Plastic, Date/Name, Write-On Surface, English | CP2LVM

BRADY 148824 Safety Tag, Danger, Do Not Operate, Plastic, Date/Name, Write-On Surface, English

Item: CP2LVM Model: 148824Cross Ref: 489L57
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€111.43 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Tag
For LocationIndoor/Outdoor
For Use WithElectrical Panel
Front Side LegendDo Not Operate
Grommet MaterialMetal
HeaderDanger
Height2 1/2"
Hole Dia.3/8"
Includes(25) Tags
Includes TiesYes
LanguageEnglish
Legend ColorBlack, Red
Legend TypeText
Maximum Pull Force75 lbf.
Mounting TypeGrommets
Number Of Printed Sides2
Resistance PropertiesCorrosion Resistant, Dirt Resistant, Moisture Resistant, Tear Resistant
Reverse Side LegendDanger, Date, Name
ShapeRectangle
Sign Background ColorWhite
Sign MaterialPlastic
Sign Out SectionsDate, Name
Signage TypeTag
Tag TypeTag
Width2"
Write On SurfaceYes
Header Background ColorBlack, Red
Hole Diameter3/8"
Mount TypeGrommet
Overall Height2 1/2"
Overall Width2"
StandardsOSHA
Write-on SurfaceYes

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightLanguageLegend ColorWrite On SurfaceShapeLegend TypePkg. Qty.Price
BRADY 133555 Lockout Tag, Danger, Danger Do Not Operate, Paper, Date/Name/Remarks, Write-On Surface | CP2FHN 1335555 3/4"EnglishBlack, RedYesRectangleText1€25.08
BRADY 133491 Lockout Tag, Danger, Danger Do Not Operate, Paper, Remarks, Write-On Surface, English | CP2FHP 1334915 3/4"EnglishBlack, RedYesRectangleText25€24.54
BRADY 150578 Lockout Tag, Danger, Danger Do Not Operate, Paper, Write-On Surface, English, Ties | CP2FHQ 1505785 3/4"EnglishBlack, RedYesRectangleText250€224.04
BRADY 150579 Lockout Tag, Danger, Danger Do Not Operate, Paper, Write-On Surface, English, Ties, Cotton | CP2FHR 1505795 3/4"EnglishBlack, RedYesRectangleText100€94.74
BRADY 133551 Lockout Tag, Danger, Danger Do Not Operate, Polyester, Date/Name/Remarks, Write-On Surface | CP2FHT 1335515 3/4"EnglishBlack, RedYesRectangleText1€76.23
BRADY 133552 Lockout Tag, Danger, Danger Do Not Operate, Polyester, Date/Name/Remarks, Write-On Surface | CP2FHU 1335525 3/4"EnglishBlack, RedYesRectangleText1€76.23
BRADY 133566 Lockout Tag, Danger, Do Not Remove Tag, Paper, Date/Name/Remarks, Write-On Surface | CP2FHV 1335665 3/4"EnglishBlack, RedYesRectangleText1€31.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 148824 Safety Tag, Danger, Do Not Operate, Plastic, Date/Name, Write-On Surface, English
€111.43 /pack