Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 139793 Push Button Lockout | CP2HTP

BRADY 139793 Push Button Lockout

Item: CP2HTP Model: 139793Cross Ref: 489M37
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Lockout
Dimensions (h X W X D)1.95" x 2.5" x 2.5"
For Maximum Button Diameter0.63"
Height1.95"
HingedYes
IncludesAdhesive Backing, Base, Cover, Red Label, Yellow Label
Installation TypeSemi-Permanent/Semi-Removable
Lockout ColorClear
Lockout MaterialPolycarbonate
MaterialPolycarbonate
Max. Number Of Padlocks1
Overall Depth2 1/2"
Padlock Shackle Max. Dia.7/25"
Switch Cover TypeRemovable Cover
Switch Lockout TypePush Button Lockout
Width2 1/2"
For Maximum Padlock Shackle Diameter7/25"
Overall Height1.95"
Overall Width2 1/2"
StandardsOSHA 1910.147

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)4.95
Ship length (cm)6.35
Ship width (cm)6.35
Country of OriginCN

Product Variants

ProductModelPadlock Shackle Max. Dia.HeightMaterialLockout ColorMax. Number Of PadlocksLockout MaterialOverall DepthFor Maximum Button DiameterPrice
BRADY 139794 Push Button Lockout | CP2HTN 1397947/25"3.13"PolycarbonateClear1Polycarbonate2 1/2"0.63"€35.42
BRADY 130819 Push Button Lockout, Red | CP2HTQ 1308190.276"3.133"PlasticRed1Polycarbonate2 1/2"0.63"€37.21
BRADY 134018 Push Button Lockout, Red, Push Button Lockout | CP2HTR 1340180.276"1.953"PlasticRed1Polycarbonate2 1/2"0.63"€36.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 139793 Push Button Lockout
€41.63 /unit