Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 122246 Cable Lockout, Twist Lock, Green | CP2AZU

BRADY 122246 Cable Lockout, Twist Lock, Green

Item: CP2AZU Model: 122246Cross Ref: 489L91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Lockout
Body ColorGreen
Body Depth2"
Body Height1 1/2"
Body MaterialNylon
Body Width2"
Cable ColorNot Applicable
Cable Dia.Not Applicable
Cable Lockout TypeTwist Lock
Compatible Cable LockoutNot Applicable
For Use WithValve Lockout
Includes CableNo
LegendNo Legend
Max. Number Of Padlocks6
Padlock Shackle Max. Dia.0.312"

Shipping Info:

Ship weight (kg) 0.0383
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUK

Product Variants

ProductModelCable Lockout TypeIncludes CableBody ColorCable LengthCable MaterialMax. Number Of PadlocksCable ColorCable Material FinishPrice
BRADY 122263 Cable Lockout, Cable Only, Includes Cable, Steel, 164 ft Cable Length | CP2AZH 122263Cable OnlyYesNot Applicable164 ft.Steel-ClearPVC€79.98
BRADY 145550 Cable Lockout, Hasp Style, Includes Cable, Nylon, 6 ft Cable Length, Black/Red | CP2AZJ 145550Hasp StyleYes-6 ft.Nylon6RedNylon€69.36
BRADY 170972 Cable Lockout, Lockout Cable Only, Includes Cable, ABS Plastic, 2 ft Cable Length | CP2AZK 170972Lockout Cable OnlyYesRed2 ft.ABS-RedPVC Coated€8.06
BRADY 170973 Cable Lockout, Lockout Cable Only, Includes Cable, ABS Plastic, 4 ft Cable Length | CP2AZL 170973Lockout Cable OnlyYesRed4 ft.ABS-RedPVC Coated€10.01
BRADY 170975 Cable Lockout, Lockout Cable Only, Includes Cable, ABS Plastic, 8 ft Cable Length | CP2AZM 170975Lockout Cable OnlyYesRed8 ft.ABS-RedPVC Coated€13.00
BRADY 170379 Cable Lockout, Lockout Cable Only, Nylon, 164 ft Cable Length | CP2AZN 170379Lockout Cable Only--164 ft.Nylon-RedNylon€70.39
BRADY 170409 Cable Lockout, Lockout Cable Only, Nylon, 8 ft Cable Length, 170409 | CP2AZP 170409Lockout Cable Only--8 ft.Nylon-RedNylon€10.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 122246 Cable Lockout, Twist Lock, Green
€28.00 /unit