Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 113222 Minimark Label Printer Tape 100 Feet Length | AA4RMB 13C779

BRADY 113222 Minimark Label Printer Tape 100 Feet Length

Item: AA4RMB Model: 113222Cross Ref: 13C779
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€705.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLabel Tape Cartridge
AdhesiveYes
ColorOrange, White
Label TypeIndoor/Outdoor
Length100 ft.
Size4" x 100 ft.
Tape MaterialVinyl Film
Temp. Range-40°F to +180°F
Width4"
Adhesive MaterialAcrylic
Adhesive PropertiesAggressive Permanent Adhesive
ApplicationElectrical Labeling, Facility Identification, Floor Marking, Pipe And Valve Marking, Safety Identification, Warehouse Marking
Compatible Grainger Part Number3GTL4
Compatible Mfr Part Number103025
For Print MethodThermal Transfer
Indoor/outdoor UsageOutdoor
Label ColorWhite, Orange
Label FinishGloss
Label MaterialVinyl
Label Media FormatContinuous Roll
Label Thickness0.004"
Label Width4"
Material SeriesSeries B-595
Maximum Service Temperature180°F
Minimum Service Temperature-40°F
Printer Series CompatibilityMiniMark
Product TypeIndoor Outdoor Vinyl Label
Recommended Ribbon103025
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Oil Resistant, Water Resistant
Roll Length100 ft.
Service Temperature Range-40°F to 180°F
StandardsROHS COMPLIANT TO 2005/618/EC MCV AMENDMENT TO ROHS DIRECTIVE 2002/95/EC

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)16
Ship length (cm)21.59
Ship width (cm)16.51
HS code3919102055
Country of OriginMX

Product Variants

ProductModelColorSizeDiameterAdhesiveLabel TypeTape MaterialTemp. RangePrice
BRADY 113230 Minimark Label Printer Tape 100 Feet Length | AA4RLV 13C773 113230Red, White--YesIndoor/OutdoorVinyl Film-40°F to +180°F€541.99
BRADY 113228 Minimark Label Printer Tape 100 Feet Length | AA4RLX 13C775 113228Orange, White--YesIndoor/OutdoorVinyl Film-40°F to +180°F€508.80
BRADY 113227 Minimark Label Printer Tape 3 Inch Width | AA4RLY 13C776 113227Orange, White3" x 100 ft.-YesIndoor/OutdoorVinyl Film-40°F to +180°F€592.20
BRADY 113226 Minimark Label Printer Tape 3 Inch Width | AA4RLZ 13C777 113226White, Yellow3" x 100 ft.-YesIndoor/OutdoorVinyl Film-40°F to +180°F€634.36
BRADY 113221 Minimark Label Printer Tape 100 Feet Length | AA4RMC 13C780 113221Red, White4" x 100 ft.-YesIndoor/OutdoorVinyl Film-40°F to +180°F€676.81
BRADY 113220 Minimark Label Printer Tape 100 Feet Length | AA4RMD 13C781 113220White, Yellow4" x 100 ft.-YesIndoor/OutdoorVinyl Film-40°F to +180°F€694.92
BRADY 113192 Minimark Label Printer Tape 3 Inch Width | AA4RME 13C782 113192Yellow3" x 100 ft.-YesIndoor/OutdoorVinyl Film-40°F to +180°F€600.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 113222 Minimark Label Printer Tape 100 Feet Length
€705.23 /unit