BRADY 110761 Lean Label 3-1/2 Inch Height x 5 Inch Width HP Poly. PK10 | AG9JYN 20RY46

BRADY 110761 Lean Label 3-1/2 Inch Height x 5 Inch Width HP Poly. PK10

Item: AG9JYN Model: 110761Cross Ref: 20RY46
In Stock

Get it by Tuesday, Jun 17

€67.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLean Label
AdhesiveYes
Background ColorOrange
HeaderNo Header
Height3 1/2"
Indoor/outdoorIndoor/Outdoor
LanguageEnglish
Legend ColorBlack
Legend StyleSymbol, Text
MaterialPolyester
ShapeRectangle
Width5"
Abrasion ResistantYes
Ada CompliantNo
Adhesive StylePermanent
Adhesive TypeAcrylic
Ansi 969 CompliantNo
Anti-slip SurfaceNo
Chemical ResistantYes
Corrosion ResistantNo
Depth0.035"
Glow In The DarkNo
Graffiti ResistantNo
Includes Mounting HardwareNo
Material PropertiesFlexible
Metal DetectableNo
Minimum Application Temperature0°F
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number Of Printed Sides1
Outdoor Life Expectancy5 yrs. to 8 yrs.
Package Quantity10
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeNot Retroreflective
Service Temperature Range-40°F to 230°F
Sign HeaderNo Header
Sign Header Text ColorNo Header
Sign LegendNobody Appreciates What Maintenance Does Until We Don'T Do It!
Sign Legend StyleSymbol And Text
Sign MaterialPolyester
Sign Mounting LocationPost, Wall
Sign Mounting StyleAdhesive
Sign ShapeHorizontal Rectangle
Sign Subject MatterLean
StandardsANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1926.200
State Specific SignNo
Thickness0.01"
Uv ResistantNo
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.01
Ship height (cm)0.25
Ship length (cm)12.19
Ship width (cm)8.38
Country of OriginUS

Product Details:

    • Write on Surface : No
    • Laminated : Yes

Product Variants

ProductModelLegend StyleHeaderLegend ColorBackground ColorMaterialHeightLanguageShapePkg. Qty.Price
BRADY 110742 Lean Label 3-1/2 Inch Height x 5 Inch Width HP Poly. PK10 | AG9JXV 20RY29 110742TextWarningBlackWhitePolyester3 1/2"EnglishRectangle1€67.69
BRADY 110743 Lean Label 3-1/2 Inch Height x 5 Inch Width HP Poly. PK10 | AG9JXW 20RY30 110743TextNo HeaderBlueWhitePolyester3 1/2"EnglishRectangle1€66.89
BRADY 110744 Lean Label 3-1/2 Inch Height x 5 Inch Width HP Poly. PK10 | AG9JXX 20RY31 110744TextLean Words Of WisdomWhiteBluePolyester3 1/2"EnglishRectangle1€69.05
BRADY 110747 Lean Label 3-1/2 Inch Height x 5 Inch Width HP Poly. PK10 | AG9JXY 20RY32 110747TextRememberBlackWhitePolyester3 1/2"EnglishRectangle1€66.03
BRADY 110748 Lean Label 3-1/2 Inch Height x 5 Inch Width HP Poly. PK10 | AG9JXZ 20RY33 110748TextLean Words Of WisdomWhiteBluePolyester3 1/2"EnglishRectangle1€67.50
BRADY 110749 Lean Label 3-1/2 Inch Height x 5 Inch Width HP Poly. PK10 | AG9JYA 20RY34 110749TextOrigins Of Lean ThinkingBlackYellowPolyester3 1/2"EnglishRectangle1€70.40
BRADY 110750 Lean Label 3-1/2 Inch Height x 5 Inch Width HP Poly. PK10 | AG9JYB 20RY35 110750Symbol, TextNo HeaderBlackWhitePolyester3 1/2"EnglishRectangle1€67.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 110761 Lean Label 3-1/2 Inch Height x 5 Inch Width HP Poly. PK10
€67.92 /unit