Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 109803 Pipe Marker 30 Feet Height x 12 Inch Width Vinyl | AF6ZWU 20TE74

BRADY 109803 Pipe Marker 30 Feet Height x 12 Inch Width Vinyl

Item: AF6ZWU Model: 109803Cross Ref: 20TE74
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€168.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Background ColorOrange
Fits Pipe O.d.Cut To Size
Height30 ft.
Legend ColorBlack
Marker Attachment StyleSelf Adhesive
Markers Per Card65
MaterialVinyl
Material PropertiesPressure Sensitive
Width12"

Shipping Info:

Ship weight (kg) 0.918
Ship height (cm)10.41
Ship length (cm)10.8
Ship width (cm)32.64
HS code3919905060
Country of OriginUS

Product Variants

ProductModelBackground ColorFits Pipe O.d.HeightMaterial PropertiesMarkers Per CardRoll LengthPrice
BRADY 4135-D Pipe Marker Sulfur Dioxide Yellow 4 To 6 In | AF3RUF 8CMA8 4135-DYellow4" to 6"----€18.36
BRADY 15569 Pipe Marker Sulfur Dioxide Yellow | AF3TTH 8CW87 15569Yellow-12"Pressure Sensitive-30 ft.€137.58
BRADY 41579 Pipe Marker Sulfur Dioxide Yellow | AF3UCJ 8CYJ4 41579Yellow-8"Pressure Sensitive-30 ft.€142.44
BRADY 4135-G Pipe Marker Sulfur Dioxide Y 8 To 9-7/8 In | AF4CJY 8PLZ1 4135-GYellow-----€26.26
BRADY 4135-B Pipe Marker Sulfur Dioxide 1-1/2 To 2-3/8 In | AF4DZJ 8TM74 4135-BYellow-----€9.06
BRADY 4135-A Pipe Marker Sulfur Dioxide 3/4 To 1-3/8 In | AF6BNC 9W501 4135-AYellow-----€8.78
BRADY 109802 Pipe Marker 30 Feet Height x 8 Inch Width Vinyl | AF6ZWT 20TE73 109802OrangeCut To Size30 ft.Pressure Sensitive65-€123.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 109803 Pipe Marker 30 Feet Height x 12 Inch Width Vinyl
€168.68 /unit