Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 109199-PK Pipe Marker, Legend: Hot, 1/2 Inch x 2 1/4 Inch Size | CH6HPX 782FW1

BRADY 109199-PK Pipe Marker, Legend: Hot, 1/2 Inch x 2 1/4 Inch Size

Item: CH6HPX Model: 109199-PKCross Ref: 782FW1
Limited Availability
€16.27 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Marker
Average Durability8 yrs. to 10 yrs.
Background ColorGreen
ColorWhite
FinishGloss
Height1/2"
Mounting StyleAdhesive Pipe Marker
Thickness0.004"
Weather ResistantYes
Width2 1/4"

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.27
Ship width (cm)5.72
Country of OriginUS

Product Details:

    • Fits Pipe O.D. 3/4 in and Smaller

Product Variants

ProductModelBackground ColorFits Pipe O.d.HeightMarkers Per CardMounting StyleMaterial PropertiesRoll LengthThicknessPkg. Qty.Price
BRADY 5707-HPHV Pipe Marker Hot Water Y 8 Inch Or Greater | AA6MVD 14H891 5707-HPHVYellow-4 1/4"-----1€45.76
BRADY 5707-I Pipe Marker Hot Water Y 1-1/2 To 2-3/8 In | AA6MVE 14H892 5707-IYellow-9"-----1€18.06
BRADY 5707-II Pipe Marker Hot Water Y 2-1/2 To 7-7/8 In | AA6MVF 14H893 5707-IIYellow-27 1/2"-----1€19.90
BRADY 5707-O Pipe Marker Hot Water Yellow 1/2 To 1-3/8 In | AA6MVG 14H894 5707-OYellow-5"-----1€13.99
BRADY 7374-4 Pipe Marker Hot Water Green 3/4 To 2-3/8 In | AC9HYV 3GTU2 7374-4Green-1 1/8"4-Pressure Sensitive--1€17.80
BRADY 4335-A Pipe Marker Hot Water Green 3/4 To 1-3/8 In | AC9HZQ 3GTW8 4335-AGreen-0.688"1----1€6.87
BRADY 4335-B Pipe Marker Hot Water Green 1-1/2 To 2-3/8 In | AC9JCA 3GUE5 4335-BGreen-0.688"1----1€9.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 109199-PK Pipe Marker, Legend: Hot, 1/2 Inch x 2 1/4 Inch Size
€16.27 /pack