Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 105892 Lockout Padlock Keyed Alike Yellow 1/4 Inch - Pack Of 6 | AC8EFF 39N172

BRADY 105892 Lockout Padlock Keyed Alike Yellow 1/4 Inch - Pack Of 6

Item: AC8EFF Model: 105892Cross Ref: 39N172
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€137.13 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Padlock
Body ColorYellow
Body Height1 3/4"
Body Length1 3/4"
Body MaterialFiberglass Reinforced Nylon
Body StyleRectangular
Body Thickness4/5"
Body Width1 1/2"
ColorYellow
Control Key Registration RequiredNo
Key TypeAlike
Master KeyedNo
Number Of Keys1
Number Of Pins6
Shackle Dia.1/4"
Shackle Height1 1/2"
Shackle TypeOpen
Shackle Width3/4"
FeaturesLock Set Keyed Alike, Non Conductive Nylon Padlocks
HeaderDanger
Includes(6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
LabelingLabel Included
LanguageEnglish, French, Spanish
LegendDanger Locked Out Do Not Remove
Non-removable KeyYes
Number Of Keys Included6
Padlock Body MaterialNylon
Padlock Shackle MaterialHardened Steel
Shackle Diameter1/4"
Shackle LengthStandard
Shackle Material FinishTriple Coated
Vertical Shackle Clearance1 1/2"
Width Across Shackle3/4"

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)4.83
Ship length (cm)14.73
Ship width (cm)10.41
HS code8301100000
Country of OriginCN

Product Variants

ProductModelBody MaterialKey TypeBody ColorShackle Dia.Shackle MaterialPkg. Qty.Price
BRADY 105886 Lockout Padlock Keyed Alike Red 1/4 Inch - Pack Of 3 | AC8EEU 39N161 105886Fiberglass Reinforced NylonAlikeRed1/4"-3€69.21
BRADY 105887 Lockout Padlock Keyed Alike Blue 1/4 Inch - Pack Of 3 | AC8EEV 39N162 105887NylonKeyed AlikeBlue1/4"Hardened Steel3€69.21
BRADY 105888 Lockout Padlock Keyed Alike Yellow 1/4 Inch - Pack Of 3 | AC8EEW 39N163 105888Fiberglass Reinforced NylonAlikeYellow1/4"-3€69.21
BRADY 105889 Lockout Padlock Keyed Alike Green 1/4 Inch - Pack Of 3 | AC8EEX 39N164 105889NylonKeyed AlikeGreen1/4"Hardened Steel3€69.21
BRADY 123268 Lockout Padlock Keyed Alike Orange 1/4 Inch - Pack Of 3 | AC8EEY 39N165 123268PlasticKeyed AlikeOrange1/4"Hardened Steel3€69.21
BRADY 123269 Lockout Padlock Keyed Alike Black 1/4 Inch - Pack Of 3 | AC8EEZ 39N166 123269NylonKeyed AlikeBlack1/4"Hardened Steel3€69.21
BRADY 118947 Lockout Padlock Keyed Alike Brown 1/4 Inch - Pack Of 3 | AC8EFA 39N167 118947NylonKeyed AlikeBrown1/4"Hardened Steel3€69.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 105892 Lockout Padlock Keyed Alike Yellow 1/4 Inch - Pack Of 6
€137.13 /pack