Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 123269 Lockout Padlock Keyed Alike Black 1/4 Inch - Pack Of 3 | AC8EEZ 39N166

BRADY 123269 Lockout Padlock Keyed Alike Black 1/4 Inch - Pack Of 3

Item: AC8EEZ Model: 123269Cross Ref: 39N166
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.73 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Padlock
Body ColorBlack
Body Dimensions1 1/2" x 1 3/4"
Body Height1 3/4"
Body Length1 3/4"
Body MaterialFiberglass Reinforced Nylon , Nylon
Body ShapeRectangular
Body SizeStandard Body
Body StyleRectangular
Body Thickness4/5"
Body Width1 1/2"
ColorBlack
Control Key Registration RequiredNo
FeaturesDesign Prevents The Key From Being Released Until The Padlock Shackle Is Closed, Hardened Steel Shackles, Non-Conductive Fiberglass-Reinforced Nylon Bodies, Paracentric Keyway, 6-Pin Cylinders
HeaderDanger
Includes(3) English Labels, (3) French Labels, (3) Keys, (3) Padlocks, (3) Spanish Labels
Key StyleStandard
Key TypeKeyed Alike
LabelingLabel Included
LanguageEnglish, French, Spanish
Master KeyedNo
Non-removable KeyYes
Number Of Keys1 , 3
Number Of Pins6
Number Of Tumbler Pins6
Opening TypeKey
Resistance PropertiesChemical Resistant, Corrosion Resistant, Temperature Resistant
Shackle Dia.1/4"
Shackle Height1 1/2"
Shackle LengthStandard
Shackle MaterialHardened Steel
Shackle Material FinishTriple Coated
Shackle TypeOpen
Shackle Width3/4"

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)7.87
Ship length (cm)24.64
Ship width (cm)21.08
HS code8301100000
Country of OriginCN

Product Variants

ProductModelBody MaterialKey TypeBody ColorShackle Dia.Shackle MaterialPkg. Qty.Price
BRADY 105886 Lockout Padlock Keyed Alike Red 1/4 Inch - Pack Of 3 | AC8EEU 39N161 105886Fiberglass Reinforced NylonAlikeRed1/4"-3€69.21
BRADY 105887 Lockout Padlock Keyed Alike Blue 1/4 Inch - Pack Of 3 | AC8EEV 39N162 105887NylonKeyed AlikeBlue1/4"Hardened Steel3€69.21
BRADY 105888 Lockout Padlock Keyed Alike Yellow 1/4 Inch - Pack Of 3 | AC8EEW 39N163 105888Fiberglass Reinforced NylonAlikeYellow1/4"-3€69.21
BRADY 105889 Lockout Padlock Keyed Alike Green 1/4 Inch - Pack Of 3 | AC8EEX 39N164 105889NylonKeyed AlikeGreen1/4"Hardened Steel3€69.21
BRADY 123268 Lockout Padlock Keyed Alike Orange 1/4 Inch - Pack Of 3 | AC8EEY 39N165 123268PlasticKeyed AlikeOrange1/4"Hardened Steel3€69.21
BRADY 118947 Lockout Padlock Keyed Alike Brown 1/4 Inch - Pack Of 3 | AC8EFA 39N167 118947NylonKeyed AlikeBrown1/4"Hardened Steel3€69.21
BRADY 118951 Lockout Padlock Keyed Alike Purple 1/4 Inch - Pack Of 3 | AC8EFB 39N168 118951NylonKeyed AlikePurple1/4"Hardened Steel3€69.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 123269 Lockout Padlock Keyed Alike Black 1/4 Inch - Pack Of 3
€71.73 /pack