Item | Bathroom Sink Kit |
Agency Compliance | Yes |
Bowl Shape | Rectangular |
Bowl Size | 21 5/8" x 11 1/2" |
Color | Antarctic |
Counter Mounting Type | Undermount |
Faucet Body Material | Cast Alloy |
Faucet Mounting Location | Deck |
Faucet Operation | Sensor |
Finish | Smooth |
Includes | Bradley Navigator Thermostatic Mixing Valve Assembly, Drain Cap, Dryer, Liquid Soap Dispenser, Micro Controller, Stainless Steel Access Panel |
Includes Basket Strainer | No |
Includes Drain Pipe | Yes |
Includes Faucet | Yes |
Indoor/outdoor | Indoor |
Installation Hardware Included | Yes |
Number Of Bowls | 1 |
Number Of Faucet Holes | 2 |
Number Of Stations | 1 |
Overall Length | 24" |
Sink Mounting Type | Countertop |
Sink Type | Bathroom |
Vandal Resistant Features | Access Panel With Vandal Resistant Screws |
Water Inlet Connection Size | 1/2" |
Ada Compliance | Yes |
Ada Compliance | ADA Compliant |
Bowl Length | 21 5/8" |
Bowl Length | 21 5/8 in |
Bowl Shape | Rectangular |
Bowl Size | 21 5/8 in x 11 1/2 in |
Bowl Width | 11 1/2 in |
Bowl Width | 11 1/2" |
Color | Antarctic |
Counter Mounting Type | Undermount |
Drain Opening | 1 1/2" |
Drain Opening | 1 1/2 in |
Faucet Body Material | Cast Alloy |
Faucet Hole Dia. | 1 7/16" |
Faucet Hole Dia. | 1 7/16 in |
Faucet Mounting Centers | 1 3/4" |
Faucet Mounting Centers | 1 3/4 in |
Faucet Operation | Sensor |
Finish | Smooth |
Flow Rate | 0.5 gpm |
Includes | Drain Cap, Dryer, Micro Controller, Soap Dispenser, Stainless Steel Access Panel |
Includes Basket Strainer | No |
Includes Drain Pipe | Yes |
Includes Faucet | Yes |
Includes Installation Hardware | Yes |
Indoor/outdoor Usage | Indoor |
Manufacturers Warranty Length | 3 yr |
Manufacturers Warranty Length | 3 yrs. |
Mounting Location - Faucet | Deck |
Mounting Type - Sinks | Countertop |
No. Of Bowls | 1 |
Number Of Faucet Holes | 2 |
Number Of Stations | 1 |
Overall Height | 7 5/8 in |
Overall Height | 7 5/8" |
Overall Length | 24 in |
Overall Width | 14 7/16 in |
Overall Width | 14 7/16" |
Power Source | AC Powered |
Series | Washbar Series |
Series | Washbar |
Sink Material | Evervo(R) |
Sink Material | Evervo |
Sink Type | Bathroom |
Standards | ADA, CAN/CSA C22.2 No 36-08, CSA B45.5/IAPMO Z124, ICC/ANSI 117.1, NSF/ANSI 372, TAS, UL499 |
Vandal Resistant Features | Access Panel with Vandal Resistant Screws |
Water Inlet Connection Size | 1/2 in |