BRADLEY S93-648 Wash Fountain Semi-circular Raising Vent | AC9CKK 3FLX7

BRADLEY S93-648 Wash Fountain Semi-circular Raising Vent

Item: AC9CKK Model: S93-648Cross Ref: 3FLX7
In Stock

Get it by Tuesday, Jun 17

€6,324.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShallow Bowl Washfountain
Basin Height34"
Drain TypeCentrally Rising Vent With Supplies From Above
Flow Rate0.5 GPM
MaterialStainless Steel
Operation TypeHand Control Metering Air Valve
Overall Height43 1/2"
Overall Length36"
Overall Width25 1/4"
People Served3
TypeSemi Circular
Water Connection1/2"
Ada ComplianceYes
Bowl Depth4 1/4"
Bowl Length36"
Bowl ShapeSemi-Circular
Bowl Width26"
Cec CompliantNon CEC Compliant
ColorSilver
Connection Drain (in.)1 1/2"
FinishUnfinished
Gauge14 ga.
IncludesSoap Dispenser
Includes Back SplashNo
Includes FaucetYes
Includes Installation HardwareYes
Includes Side SplashNo
Indoor/outdoor UsageIndoor/Outdoor
Manufacturers Warranty Length1 yr.
Mounting Type - SinksWall
Number Of Stations3
Operating Psi Range20 psi to 80 psi
SeriesSentry Series
Sink MaterialStainless Steel
Sink TypeGeneral Purpose
StandardsNSF/ANSI 372, TAS, UPC
Wash Fountain Activation TypeHand Push Button
Water Inlet Connection Size1/2"
Water Inlet Connection TypeNPT

Shipping Info:

Ship weight (kg) 42.75
Ship height (cm)110.49
Ship length (cm)91.44
Ship width (cm)64.14
HS code7324100000
Country of OriginUS

Product Variants

ProductModelMaterialOverall WidthFlow RateOverall HeightPeople ServedTypeWater ConnectionOverall LengthPrice
BRADLEY S93-577 Wash Fountain Semi-circular Gray Infrared | AC4ANN 2YB10 S93-577Terreon36"1.25 GPM53 1/4"3Semi Circular1"-€8,723.10
BRADLEY S93-579 Wash Fountain Semi-circular Gray Infrared | AC4ANP 2YB11 S93-579Terreon54"2.5 GPM55 3/4"4Semi Circular1"-€11,268.36
BRADLEY S93-580 Wash Fountain Semi-circular Gray Infrared | AC4ANQ 2YB12 S93-580Terreon54"2.5 GPM55 3/4"4Semi Circular1"-€10,724.45
BRADLEY S93-627 Wash Fountain Semi-circular Off-line Vent | AC9CJR 3FLV4 S93-627Stainless Steel25 1/4"-43 1/2"3Semi Circular1/2"36"€8,621.67
BRADLEY S93-628 Wash Fountain Semi-circular Raising Vent | AC9CJT 3FLV5 S93-628Stainless Steel25 1/4"0.5 GPM43 1/2"3Semi Circular1/2"36"€8,428.55
BRADLEY S93-629 Wash Fountain Semi-circular 110/24 Vac | AC9CJU 3FLV6 S93-629Stainless Steel25 1/4"-43 1/2"3Semi Circular1/2"36"€7,318.40
BRADLEY S93-630 Wash Fountain Semi-cicular 110/24 Vac | AC9CJV 3FLV7 S93-630Stainless Steel25 1/4"-43 1/2"3Semi Circular1/2"36"€7,057.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADLEY S93-648 Wash Fountain Semi-circular Raising Vent
€6,324.61 /unit