BRADLEY S45-1990 Scald protection Kit, Drench Shower | AC8UDR 3DUU3

BRADLEY S45-1990 Scald protection Kit, Drench Shower

Item: AC8UDR Model: S45-1990Cross Ref: 3DUU3
In Stock

Get it by Tuesday, Jun 17

€1,771.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScald Protection Valve Kit
ColorYellow
Diameter1 1/8"
FeaturesScald Protection Valves Protect End User In Warm Climates
Fits BrandBradley
For Equipment TypeEyewash, Showers
For Use WithShower, Eyewash
Inlet Pipe GenderFemale
Inlet Size1/2"
Length5 1/2"
MaterialBrass
Outlet Pipe GenderFemale
Accessory TypeScald Protection Valve
Compatible With BrandBradley
Depth5 1/4"
IncludesBall Valve and Scald Protection Valve
Inlet Pipe Size1/2"
Inlet Pipe Thread TypeNPT
Maximum Inlet Temperature105°F
Minimum Water Output Temperature95°F
Outlet Pipe Size1/2"
Outlet Pipe Thread TypeNPT
StandardsANSI/ISEA Z358.1-2014, OSHA
Width1 1/8"

Shipping Info:

Ship weight (kg) 1.062
Ship height (cm)8.13
Ship length (cm)34.29
Ship width (cm)22.86
HS code8481809045
Country of OriginUS

Product Variants

ProductModelMaterialColorInlet SizeInlet Pipe GenderOutlet Pipe GenderDiameterPrice
BRADLEY S45-1989 Scald Protection Kit, Eyewash | AC8UDQ 3DUU2 S45-1989BrassYellow1/2"FemaleFemale1 1/8"€1,778.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADLEY S45-1990 Scald protection Kit, Drench Shower
€1,771.20 /unit