WALTER SURFACE TECHNOLOGIES 07Q604 Flexible Finish Flap Disc, 6 Inch 40g | CU9CEH

WALTER SURFACE TECHNOLOGIES 07Q604 Flexible Finish Flap Disc, 6 Inch 40g

Item: CU9CEH Model: 07Q604Cross Ref: 249P47
In Stock

Get it by Tuesday, Jun 17

€19.79 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive TypeFlap Disc
ApplicationFinishing
Bonding TypeBlending Disc , Coated , Zirconia
Coat TypeCoated Abrasive
For Use WithQuick Step Backing Pads
Part Number07Q604

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelAbrasive TypeDisc TypeArbor Hole TypeMax. Operating SpeedAbrasive MaterialDensity RatingAbrasive GradeGritPrice
WALTER SURFACE TECHNOLOGIES 06W454 Allsteel Blending Disc, 4.5 Inch X 5/8 Inch | CU9CBU 06W454Flap Disc-------€5.81
WALTER SURFACE TECHNOLOGIES 06A462 Blend Flap Disc, 4.5 InchX7/8 Inch 36/60G, Type 27, 4 1/2 Inch x 7/8 in, Ceramic | CU9CBV 06A462CoatedType 27Threaded13300 RPMCeramic---€10.34
WALTER SURFACE TECHNOLOGIES 06U504 Flap Disc Aluminum, Type 27, 5 Inch x 5/8 11, Zirconia Alumina, 40 Grit | CU9CBW 06U504CoatedType 27Threaded12200 RPMZirconia AluminaStandardCoarse40€16.26
WALTER SURFACE TECHNOLOGIES 06U506 Flap Disc Aluminum, Type 27, 5 Inch x 5/8 11, Zirconia Alumina, 60 Grit | CU9CBX 06U506CoatedType 27Threaded12200 RPMZirconia AluminaStandardCoarse60€16.26
WALTER SURFACE TECHNOLOGIES 06U508 Flap Disc Aluminum, Type 27, 5 Inch x 5/8 11, Zirconia Alumina, 80 Grit | CU9CBY 06U508CoatedType 27Threaded12200 RPMZirconia AluminaStandardMedium80€16.26
WALTER SURFACE TECHNOLOGIES 06U604 Flap Disc Aluminum, Type 27, 6 Inch x 5/8 11, Zirconia Alumina, 40 Grit | CU9CBZ 06U604CoatedType 27Threaded10200 RPMZirconia AluminaStandardCoarse40€20.08
WALTER SURFACE TECHNOLOGIES 06U606 Flap Disc Aluminum, Type 27, 6 Inch x 5/8 11, Zirconia Alumina, 60 Grit | CU9CCA 06U606CoatedType 27Threaded10200 RPMZirconia AluminaStandardCoarse60€20.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER SURFACE TECHNOLOGIES 07Q604 Flexible Finish Flap Disc, 6 Inch 40g
€19.79 /unit