Flat Shipping

Flat Shipping at €24.99 + VAT

BRADLEY S23-1088 Shower Hand/Foot Wash 20 to 80psi 6-1/2 Inch Length | AH8JCN 38UC78

BRADLEY S23-1088 Shower Hand/Foot Wash 20 to 80psi 6-1/2 Inch Length

Item: AH8JCN Model: S23-1088Cross Ref: 38UC78
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,091.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShower
Flow Rate0.5 GPM
MaterialStainless Steel
Operation TypeAir Push Button
Overall Height8"
Overall Length6 1/2"
Overall Width8"
People Served1
TypeFoot Wash, Hand
Water Connection3/8"
Water Connection TypeNPT
Cec CompliantNon CEC Compliant
StandardsADA, UPC

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)33.02
Ship length (cm)33.02
Ship width (cm)33.02
Country of OriginUS

Product Variants

ProductModelOverall LengthTypeOverall HeightMaterialOverall WidthFlow RateOperation TypePeople ServedPrice
BRADLEY S23-1089 Shower Hand/Foot Wash 20 to 80psi 10-1/4 Inch Length | AH8JCP 38UC79 S23-108910 1/4"Foot Wash, Hand8"Stainless Steel8"0.5 GPMAir Push Button1€995.04
BRADLEY S65-095B Retrofit Wall Shower | CJ3EKW S65-095B--------€537.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADLEY S23-1088 Shower Hand/Foot Wash 20 to 80psi 6-1/2 Inch Length
€1,091.83 /unit